The store will not work correctly when cookies are disabled.
-
Item Number
8210G095-120/60,110/50
MFG Item Number
8210G095-120/60,110/50
Product Description
Valve Unit 3/4 X 3/4 2NC Brass
Specifications
Specifications
Air Pressure |
150 psi |
Orifice Diameter |
0.75 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
5 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G004-120/60,110/50
MFG Item Number
8210G004-120/60,110/50
Product Description
Valve Unit 1 X 1 2NC Brass 6.1/F AC
Specifications
Specifications
Air Pressure |
150 psi |
Orifice Diameter |
1 " |
Housing Material |
Brass |
Supply Voltage |
120 VAC |
Power Consumption |
6.1 W |
Flow Coefficient (cV) |
13 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
032F1204
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Product Description
Solenoid Valve, EVR 3 - Solder ODF
Specifications
Specifications
Air Pressure |
655 psi |
Orifice Diameter |
0.375 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Flow Coefficient (cV) |
0.31 |
Operating Temperature |
-40-221 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G001-120/60,110/50
MFG Item Number
8210G001-120/60,110/50
Product Description
Valve Unit 3/8 X 5/8 2NC Brass
Specifications
Specifications
Air Pressure |
200 psi |
Orifice Diameter |
0.62 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
6.1 W |
Flow Coefficient (cV) |
3 |
Operating Temperature |
180 °F |
-
Item Number
8210G001-24/DC
MFG Item Number
8210G001-24/DC
Product Description
Valve Unit 3/8 X 5/8 2NC Brass
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
0.62 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
24 VDC |
Power Consumption |
11.6 W |
Flow Coefficient (cV) |
4 |
Operating Temperature |
150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G002-120/60,110/50
MFG Item Number
8210G002-120/60,110/50
Product Description
Valve Unit 1/2 X 5/8 2NC Brass
Specifications
Specifications
Air Pressure |
200 psi |
Orifice Diameter |
0.62 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
6.1 W |
Flow Coefficient (cV) |
4 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G009-120/60,110/50
MFG Item Number
8210G009-120/60,110/50
Product Description
Valve Unit 3/4 X 3/4 2NC Brass
Specifications
Specifications
Air Pressure |
125 psi |
Orifice Diameter |
0.75 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
6.1 W |
Flow Coefficient (cV) |
5 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8210G094-120/60,110/50
MFG Item Number
8210G094-120/60,110/50
Product Description
Valve Unit 1/2 X 5/8 2NC Brass
Specifications
Specifications
Air Pressure |
150 psi |
Orifice Diameter |
0.62 " |
Housing Material |
Brass |
Supply Voltage |
120 VAC |
Power Consumption |
10.1 W |
Flow Coefficient (cV) |
4 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
8262H022-120/60,110/50
MFG Item Number
8262H022-120/60,110/50
Product Description
Valve Unit 1/4 X 1/8 2NC Brass
Specifications
Specifications
Air Pressure |
185 psi |
Orifice Diameter |
0.12 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Supply Voltage |
120 VAC |
Power Consumption |
6.1 W |
Flow Coefficient (cV) |
0.35 |
Operating Temperature |
180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DCV25C1D
Dwyer Instruments Valves - Hydraulic & Pneumatic, DCV Series
Product Description
Diaphragm Valve 1In Size Coupling
Specifications
Specifications
Body Material |
Aluminum |
Orifice Diameter |
1 " |
Number of Solenoids |
1 |
Supply Voltage |
110 VAC |
Power Consumption |
12 W |
Flow Coefficient (cV) |
23 |
Compatible Fluid Type |
Filtered and Oil Free Gas |
Operating Temperature |
-4-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Solenoid Valves
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved