The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
APD1QH2DNUG
Product Description
Pilot Light, Grn, 120V Direct, LED,
Specifications
Specifications
Lamp Type
LED
Lens Color
Green
Nominal Lamp Voltage
120 VAC
Terminal Type
Screw
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APD1QH2DNUS
Product Description
Pilot Light, Blu, 120V Direct, LED,
Specifications
Specifications
Lamp Type
LED
Lens Color
Blue
Nominal Lamp Voltage
120 VAC
Terminal Type
Screw
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
M22-L-R
Cutler Hammer, Div of Eaton Pilot Lights
Product Description
Pilot Light, Red, Operator Only,
Availability
Order by 5:00 PM ET and your package will ship the same day.
M22-L-Y
Cutler Hammer, Div of Eaton Pilot Lights
Product Description
Pilot Light, Ylw, Operator Only,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Pilot Light
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Lens Color
Red
Nominal Lamp Voltage
120 VAC
IP Rating
IP66
Product Description
LED, Red, 24VAC/DC, BA15d
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Pilot Light, CLR, 230VAC Direct,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Lamp Type
LED
Lens Color
Clear
Nominal Lamp Voltage
240 VAC
Terminal Type
Screw
Depth Behind Panel
1.54 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HW1P-2FQD-R-120V
MFG Item Number
HW1P-2FQD-R-120V
Product Description
Pilot Light, Red, 120V Direct, LED,
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Lamp Type
LED
Lens Color
Red
Nominal Lamp Voltage
120 VAC
Terminal Type
Screw
IP Rating
IP65
Depth Behind Panel
1.76 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APW299D-R-120V
MFG Item Number
APW299D-R-120V
Product Description
Pilot Light, Red, 120V Direct, LED
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Lamp Type
LED
Lens Color
Red
Nominal Lamp Voltage
120 VAC
Terminal Type
Screw
IP Rating
IP65
Depth Behind Panel
1.12 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APW299D-G-120V
MFG Item Number
APW299D-G-120V
Product Description
Pilot Light, Grn, 120V Direct, LED
Specifications
Specifications
Push-to-Test
No
Mounting Size (mm)
22 mm
Lamp Type
LED
Lens Color
Green
Nominal Lamp Voltage
120 VAC
Terminal Type
Screw
IP Rating
IP65
Depth Behind Panel
1.12 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Pilot Lights Pilot lights are electrical indicators that show when electrical power is available or when a machine is operating. They typically use LEDs to provide the light, but incandescent bulbs may be used on older devices.
Pilot lights come in wide variety of sizes, shapes, materials and colors, and so can be built to meet specific requirements.
Generally, pilot lights are assembled to fill two primary requirements: lens color, to differentiate between different status conditions on a machine or panel (green for on, red for off, for example), and protection rating for assured operation in a wide variety of environments. Other properties like terminal type, push-to-test, lamp voltage, lens shape and more can be chosen as well.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved