The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
P14494-36
Product Description
Dynamic Braking Resistor, 35 Ohms,
Specifications
Specifications
Ohms
35 Ohm
Wattage
3,600 W
Nominal Height
5 "
Nominal Width
27 "
Nominal Depth
10 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
1220-0020020
Control Techniques Braking Resistors, 1220 Series
MFG Item Number
1220-0020020
Product Description
UL Dynamic Breaking Resistor 2000W,
Specifications
Specifications
Ohms
20 Ohm
Wattage
2,000 W
Nominal Height
6 "
Nominal Width
14 "
Nominal Depth
7 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
URS000284
Yaskawa Braking Resistors, URS Series
MFG Item Number
USR000284
Product Description
DB Resistor, 6.3 Ohms, 10pct. DTY
Specifications
Specifications
Ohms
6.3 Ohm
Wattage
2,014 W
Nominal Height
5 "
Nominal Width
20 "
Nominal Depth
10 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
3AUA0000041876
Product Description
Dynamic Braking Resistor, 21 Ohms,
Specifications
Specifications
Ohms
21 Ohm
Wattage
400 W
Nominal Height
5 "
Nominal Width
12 "
Nominal Depth
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
DBR-1200-01500-ENC
MFG Item Number
DBR-1200-01500-ENC
Product Description
DB RESISTOR, 120 OHMS, 1500 WATTS,
Specifications
Specifications
Ohms
120 Ohm
Wattage
1,500 W
Nominal Height
5 "
Nominal Width
14 "
Nominal Depth
13 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
P14494-13
Product Description
Dynamic Braking Resistor, 200 Ohms,
Specifications
Specifications
Ohms
200 Ohm
Wattage
300 W
Nominal Height
5 "
Nominal Width
12 "
Nominal Depth
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
1220-0003020
Control Techniques Braking Resistors, 1220 Series
MFG Item Number
1220-0003020
Product Description
UL Dynamic Breaking Resistor 300W,
Specifications
Specifications
Ohms
20 Ohm
Wattage
300 W
Nominal Height
2 "
Nominal Width
9 "
Nominal Depth
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
1220-0003050
Control Techniques Braking Resistors, 1220 Series
MFG Item Number
1220-0003050
Product Description
UL Dynamic Breaking Resistor 300W,
Specifications
Specifications
Ohms
50 Ohm
Wattage
300 W
Nominal Height
2 "
Nominal Width
9 "
Nominal Depth
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
1220-0003068
Control Techniques Braking Resistors, 1220 Series
MFG Item Number
1220-0003068
Product Description
UL Dynamic Breaking Resistor 300W,
Specifications
Specifications
Ohms
68 Ohm
Wattage
300 W
Nominal Height
2 "
Nominal Width
9 "
Nominal Depth
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
1220-0003080
Control Techniques Braking Resistors, 1220 Series
MFG Item Number
1220-0003080
Product Description
UL Dynamic Breaking Resistor 300W,
Specifications
Specifications
Ohms
80 Ohm
Wattage
300 W
Nominal Height
2 "
Nominal Width
9 "
Nominal Depth
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Braking Resistors As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved