Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 158

Set Ascending Direction
  1. EMDR1IS5RTB28V/V
    EMDR1IS5RTB28V/V
    BEI Sensors Encoders, Intrinsic Safety Barrier Series
    Item Number
    EMDR1IS5RTB28V/V
    MFG Item Number
    60004-003
    Series
    Intrinsic Safety Barrier
    Product Description
    Interface Module
    Specifications
    Specifications
    Function Intrinsic Safety Barrier
    Encoder Output Voltage 5 VDC
    Module Output Voltage 5-28 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 750-637
    750-637
    Wago Encoders, 750 Series
    Item Number
    750-637
    MFG Item Number
    51208528
    Series
    750
    Product Description
    Inc. Encoder
    Specifications
    Specifications
    Function Signal Broadcaster
    Encoder Output Voltage 15 VDC
    Module Output Voltage 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 750-631/000-010
    750-631/000-010
    Wago Encoders, 750 Series
    Item Number
    750-631/000-010
    MFG Item Number
    51238711
    Series
    750
    Product Description
    Inc. Encoder
    Specifications
    Specifications
    Function Signal Broadcaster
    Encoder Output Voltage 5 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 750-637/000-002
    750-637/000-002
    Wago Encoders, 750 Series
    Item Number
    750-637/000-002
    MFG Item Number
    51193611
    Series
    750
    Product Description
    Inc. Encoder
    Specifications
    Specifications
    Function Signal Broadcaster
    Encoder Output Voltage 15 VDC
    Module Output Voltage 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 60001-014
    60001-014
    BEI Sensors Encoders
    Item Number
    60001-014
    MFG Item Number
    60001-014
    Product Description
    Optical Isolation Module
    Specifications
    Specifications
    Function Optical Isolator
    Encoder Output Voltage 5-24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BX24IC/VIC/VIC/VIC/V
    BX24IC/VIC/VIC/VIC/V
    BEI Sensors Encoders, Signal Broadcaster Series
    Item Number
    BX24IC/VIC/VIC/VIC/V
    MFG Item Number
    60011-003
    Series
    Signal Broadcaster
    Product Description
    Signal Broadcaster
    Specifications
    Specifications
    Function Signal Broadcaster
    Encoder Output Voltage 24 VDC
    Module Output Voltage 5-28 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. EMDR1AD24TB28V/5
    EMDR1AD24TB28V/5
    BEI Sensors Encoders, Anti-Dither Series
    Item Number
    EMDR1AD24TB28V/5
    MFG Item Number
    60003-008
    Series
    Anti-Dither
    Product Description
    Interface Module
    Specifications
    Specifications
    Function Anti-Dither
    Encoder Output Voltage 24 VDC
    Module Output Voltage 5 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. EMDR1AD5TB28V/5
    EMDR1AD5TB28V/5
    BEI Sensors Encoders, Anti-Dither Series
    Item Number
    EMDR1AD5TB28V/5
    MFG Item Number
    60003-003
    Series
    Anti-Dither
    Product Description
    Interface Module
    Specifications
    Specifications
    Function Anti-Dither
    Encoder Output Voltage 5 VDC
    Module Output Voltage 5 VDC
    Increase
    Decrease
    Availability
  9. EMDR1IC15TB28V/5
    EMDR1IC15TB28V/5
    BEI Sensors Encoders, Optical Isolator Series
    Item Number
    EMDR1IC15TB28V/5
    MFG Item Number
    60001-012
    Series
    Optical Isolator
    Product Description
    Interface Module
    Specifications
    Specifications
    Function Optical Isolator
    Encoder Output Voltage 15 VDC
    Module Output Voltage 5 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. EMDR1IC15TB28V/OC
    EMDR1IC15TB28V/OC
    BEI Sensors Encoders, Optical Isolator Series
    Item Number
    EMDR1IC15TB28V/OC
    MFG Item Number
    60001-014
    Series
    Optical Isolator
    Product Description
    Interface Module
    Specifications
    Specifications
    Function Optical Isolator
    Encoder Output Voltage 15 VDC
    Module Output Voltage Open Collector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Encoders

An encoder is a device used to sense position or orientation for active feedback and position control. There are two primary types of encoders: rotary encoders and linear encoders. Both detect and convert the position into an electronic signal.

Rotary encoders convert the angular position or motion of a shaft into an electronic signal. These encoders are specifically designed for applications that require precise rates of rotation. Linear encoders are paired with a scale to encode position along a linear path. These encoders are widely used in applications that require accurate, high-speed movement along a fixed path.

Both encoders can either be absolute or incremental. Absolute encoders maintain absolute position even when removed from a power source and do not have a "home" position. Linear encoders, alternatively, require a reference point to report position at certain intervals. Both provide the same accuracy, but absolute encoders are more resistant to power or signal loss.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved