-
37-28109-4XMeltric Plugs & Receptacles, DSDC SeriesItem Number37-28109-4XMFG Item Number37-28109-4XSeriesDSDCProduct DescriptionDSDC2 INLET METAL BLUE SIZE 6 TYPESpecifications
Specifications Connection Type Inlet Current Rating 200 A Voltage 130 V Number of Poles 2 Aux/Pilot Contacts None Terminal Type Screw Case Material Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
36-28109-HAZMeltric Plugs & Receptacles, DSDC SeriesItem Number36-28109-HAZMFG Item Number36-28109-HAZSeriesDSDCProduct DescriptionDSDC2 INLET METAL SIZE 6 TYPE 4XSpecifications
Specifications Connection Type Inlet Current Rating 200 A Voltage 130 V Number of Poles 2 Aux/Pilot Contacts None Terminal Type Screw Case Material Metallic Temperature Range (F) -40-104 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
36-24109-HAZMeltric Plugs & Receptacles, DSDC SeriesItem Number36-24109-HAZMFG Item Number36-24109-HAZSeriesDSDCProduct DescriptionDSDC2 RECEPTACLE METAL BLACK SIZE 6Specifications
Specifications Connection Type Receptacle Current Rating 200 A Voltage 130 V Number of Poles 2 Aux/Pilot Contacts None Terminal Type Screw Case Material Metallic Temperature Range (F) -40-104 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-24109-4XMeltric Plugs & Receptacles, DSDC SeriesItem Number37-24109-4XMFG Item Number37-24109-4XSeriesDSDCProduct DescriptionDSDC2 RECEPTACLE METAL BLUE SIZE 6Specifications
Specifications Connection Type Receptacle Current Rating 200 A Voltage 130 V Number of Poles 2 Aux/Pilot Contacts None Terminal Type Screw Case Material Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-38109-4XMeltric Plugs & Receptacles, DSDC SeriesItem Number33-38109-4XMFG Item Number33-38109-4XSeriesDSDCProduct DescriptionDSDC3 INLET POLY BLUE SIZE 3 TYPESpecifications
Specifications Connection Type Inlet Current Rating 30 A Voltage 130 V Number of Poles 2 Aux/Pilot Contacts None Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-34109-4XMeltric Plugs & Receptacles, DSDC SeriesItem Number33-34109-4XMFG Item Number33-34109-4XSeriesDSDCProduct DescriptionDSDC3 RECEPTACLE POLY BLUE SIZE 3Specifications
Specifications Connection Type Receptacle Current Rating 30 A Voltage 130 V Number of Poles 2 Aux/Pilot Contacts None Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-18109-A155Meltric Plugs & Receptacles, DSDC SeriesItem Number33-18109-A155MFG Item Number33-18109-A155SeriesDSDCProduct DescriptionDSDC1 INLET POLY BLUE SIZE 2 TYPESpecifications
Specifications Connection Type Inlet Current Rating 20 A Voltage 130 V Number of Poles 2 Aux/Pilot Contacts None Terminal Type Screw Case Material Non-Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
35-1410P-HAZMeltric Plugs & Receptacles, DSDC SeriesItem Number35-1410P-HAZMFG Item Number35-1410P-HAZSeriesDSDCProduct Description2P+2P+GSpecifications
Specifications Connection Type Receptacle Current Rating 20 A Voltage 130 V Number of Poles 2 Number of Wires 3 Wire Size Range 8-14 AWG Case Material Non-Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day.