-
33-64109Meltric Plugs & Receptacles, DSDC6 SeriesItem Number33-64109MFG Item Number33-64109SeriesDSDC6Product DescriptionDSDC6 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 60 A Voltage 130 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Yellow Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 Availability -
33-68109Meltric Plugs & Receptacles, DSDC6 SeriesItem Number33-68109MFG Item Number33-68109SeriesDSDC6Product DescriptionDSDC6 INLETSpecifications
Specifications Connection Type Inlet Current Rating 60 A Voltage 130 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Yellow Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 Availability -
33-64058-S82Meltric Plugs & Receptacles, DSDC6 SeriesItem Number33-64058-S82MFG Item Number33-64058-S82SeriesDSDC6Product DescriptionDSDC6 Receptacle - 600VSpecifications
Specifications Connection Type Receptacle Current Rating 50 A Voltage 600 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Black Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-64209Meltric Plugs & Receptacles, DSDC6 SeriesItem Number33-64209MFG Item Number33-64209SeriesDSDC6Product DescriptionRECEPTICALSpecifications
Specifications Connection Type Receptacle Current Rating 60 A Voltage 250 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-68058-S82Meltric Plugs & Receptacles, DSDC6 SeriesItem Number33-68058-S82MFG Item Number33-68058-S82SeriesDSDC6Product DescriptionDSDC6 Inlet - 600VSpecifications
Specifications Connection Type Inlet Current Rating 50 A Voltage 600 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Black Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
33-68209Meltric Plugs & Receptacles, DSDC6 SeriesItem Number33-68209MFG Item Number33-68209SeriesDSDC6Product DescriptionPLUG MALESpecifications
Specifications Current Rating 60 A Voltage 250 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Non-Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-64209-4XMeltric Plugs & Receptacles, DSDC6 SeriesItem Number37-64209-4XMFG Item Number37-64209-4XSeriesDSDC6Product DescriptionDSDC6 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 60 A Voltage 250 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-64209Meltric Plugs & Receptacles, DSDC6 SeriesItem Number37-64209MFG Item Number37-64209SeriesDSDC6Product DescriptionDs60 ReceptacleSpecifications
Specifications Connection Type Receptacle Current Rating 60 A Voltage 250 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-68109Meltric Plugs & Receptacles, DSDC6 SeriesItem Number37-68109MFG Item Number37-68109SeriesDSDC6Product DescriptionDSDC6 INLETSpecifications
Specifications Connection Type Inlet Current Rating 60 A Voltage 130 V Frequency 60 Hz Wire Size Range 2-10 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Yellow Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
37-68209-4XMeltric Plugs & Receptacles, DSDC6 SeriesItem Number37-68209-4XMFG Item Number37-68209-4XSeriesDSDC6Product DescriptionDSDC6 INLETSpecifications
Specifications Connection Type Inlet Current Rating 60 A Voltage 250 V Wire Size Range 2-10 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.