-
8LM2TSL1203Lovato Switches, LM2T SeriesItem Number8LM2TSL1203MFG Item Number8LM2TSL1203SeriesLM2TProduct DescriptionGreen Illuminated Knob Select- OrSpecifications
Specifications Nominal Mounting Size 22 mm Number Selector Positions 2 Operator Type Knob Bezel Metal Round Lamp Type LED Lens Color Green IP Rating IP65 Availability -
8LM2TBL104Lovato Switches, LM2T SeriesItem Number8LM2TBL104MFG Item Number8LM2TBL104SeriesLM2TProduct DescriptionRed Illuminated Flush ButtonSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Red Operator Size (mm) 29.8 mm Lamp Type LED Bezel Metal Round IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8LM2TS120Lovato Switches, LM2T SeriesItem Number8LM2TS120MFG Item Number8LM2TS120SeriesLM2TProduct DescriptionKnob Selector Actuator 2-StaySpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Bezel Plastic Round IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8LM2TS121Lovato Switches, LM2T SeriesItem Number8LM2TS121MFG Item Number8LM2TS121SeriesLM2TProduct DescriptionKnob Selector Actuator 2 Pos/Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Bezel Plastic Round IP Rating IP65 Availability -
8LM2TS320Lovato Switches, LM2T SeriesItem Number8LM2TS320MFG Item Number8LM2TS320SeriesLM2TProduct DescriptionKey Selector Actuator 2-StaySpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Key Bezel Plastic Round IP Rating IP65 Availability -
8LM2TB7233Lovato Switches, LM2T SeriesItem Number8LM2TB7233MFG Item Number8LM2TB7233SeriesLM2TProduct DescriptionDouble Touch Btn Green/RedSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Rectangle Extended Lens/Button Color Green, Red Operator Size (mm) 54 x 28.5 mm Bezel Metal Rectangle Full Shroud No IP Rating IP40 NEMA Rating NEMA 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8LM2TB103Lovato Switches, LM2T SeriesItem Number8LM2TB103MFG Item Number8LM2TB103SeriesLM2TProduct DescriptionGreen Flush Button ActuatorSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Green Operator Size (mm) 29.8 mm Bezel Metal Round Full Shroud No IP Rating IP65 -
8LM2TB102Lovato Switches, LM2T SeriesItem Number8LM2TB102MFG Item Number8LM2TB102SeriesLM2TProduct DescriptionBlack Flush Button ActuatorSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Black Operator Size (mm) 29.8 mm Bezel Metal Round Full Shroud No IP Rating IP65 -
8LM2TS131Lovato Switches, LM2T SeriesItem Number8LM2TS131MFG Item Number8LM2TS131SeriesLM2TProduct DescriptionKnob Selector Actuator 3 Pos/Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Knob Bezel Plastic Round IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8LM2TB104Lovato Switches, LM2T SeriesItem Number8LM2TB104MFG Item Number8LM2TB104SeriesLM2TProduct DescriptionRed Flush Button ActuatorSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Red Operator Size (mm) 29.8 mm Bezel Metal Round Full Shroud No IP Rating IP65