-
42654Icotek Cable Entries, KEL-DPF SeriesItem Number42654MFG Item Number42654SeriesKEL-DPFProduct DescriptionKEL-DPF 40/12-27 greySpecifications
Specifications Minimum Cable Diameter (in) 0.5 " Maximum Cable Diameter (in) 1 " Cable Dia. Range (in) 0.5-1 " Minimum Cable Diameter (mm) 12 mm Maximum Cable Diameter (mm) 27 mm Cable Dia. Range (mm) 12-27 mm Mounting Locknut NEMA Rating NEMA 4X Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42656Icotek Cable Entries, KEL-DPF SeriesItem Number42656MFG Item Number42656SeriesKEL-DPFProduct DescriptionKEL-DPF 63/27-50 greySpecifications
Specifications Minimum Cable Diameter (in) 1 " Maximum Cable Diameter (in) 2 " Cable Dia. Range (in) 1-2 " Minimum Cable Diameter (mm) 27 mm Maximum Cable Diameter (mm) 50 mm Cable Dia. Range (mm) 27-50 mm Mounting Locknut NEMA Rating NEMA 4X Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42655Icotek Cable Entries, KEL-DPF SeriesItem Number42655MFG Item Number42655SeriesKEL-DPFProduct DescriptionKEL-DPF 50/22-36 greySpecifications
Specifications Minimum Cable Diameter (in) 0.875 " Maximum Cable Diameter (in) 1.375 " Cable Dia. Range (in) 0.875-1.375 " Minimum Cable Diameter (mm) 22 mm Maximum Cable Diameter (mm) 36 mm Cable Dia. Range (mm) 22-36 mm Mounting Locknut NEMA Rating NEMA 4X Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50652Icotek Cable Entries, KEL-DPF SeriesItem Number50652MFG Item Number50652SeriesKEL-DPFProduct DescriptionCable Grommet, M25, Accepts 3-12mmSpecifications
Specifications Minimum Cable Diameter (in) 0.125 " Maximum Cable Diameter (in) 0.5 " Cable Dia. Range (in) 0.125-0.5 " Minimum Cable Diameter (mm) 3 mm Maximum Cable Diameter (mm) 12 mm Cable Dia. Range (mm) 3-12 mm Mounting Locknut NEMA Rating NEMA 4X Color Black AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50655Icotek Cable Entries, KEL-DPF SeriesItem Number50655MFG Item Number50655SeriesKEL-DPFProduct DescriptionKEL-DPF 50/22-36 blackSpecifications
Specifications Minimum Cable Diameter (in) 0.875 " Maximum Cable Diameter (in) 1.375 " Cable Dia. Range (in) 0.875-1.375 " Minimum Cable Diameter (mm) 22 mm Maximum Cable Diameter (mm) 36 mm Cable Dia. Range (mm) 22-36 mm Mounting Locknut NEMA Rating NEMA 4X Color Black AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42652Icotek Cable Entries, KEL-DPF SeriesItem Number42652MFG Item Number42652SeriesKEL-DPFProduct DescriptionCable Grommet, M25, Accepts 3-12mmSpecifications
Specifications Minimum Cable Diameter (in) 0.125 " Maximum Cable Diameter (in) 0.5 " Cable Dia. Range (in) 0.125-0.5 " Minimum Cable Diameter (mm) 3 mm Maximum Cable Diameter (mm) 12 mm Cable Dia. Range (mm) 3-12 mm Mounting Locknut NEMA Rating NEMA 4X Color Gray Availability -
42657Icotek Cable Entries, KEL-DPF SeriesItem Number42657MFG Item Number42657SeriesKEL-DPFProduct DescriptionCable Entry Grommet, M75, Gray,Specifications
Specifications Minimum Cable Diameter (in) 1.5 " Maximum Cable Diameter (in) 2.375 " Cable Dia. Range (in) 1.5-2.375 " Minimum Cable Diameter (mm) 39 mm Maximum Cable Diameter (mm) 60 mm Cable Dia. Range (mm) 39-60 mm Mounting Locknut NEMA Rating NEMA 4X Color Gray Availability -
50657Icotek Cable Entries, KEL-DPF SeriesItem Number50657MFG Item Number50657SeriesKEL-DPFProduct DescriptionKEL-DPF 75/39-60 blackSpecifications
Specifications Minimum Cable Diameter (in) 1.5 " Maximum Cable Diameter (in) 2.375 " Cable Dia. Range (in) 1.5-2.375 " Minimum Cable Diameter (mm) 39 mm Maximum Cable Diameter (mm) 60 mm Cable Dia. Range (mm) 39-60 mm Mounting Locknut NEMA Rating NEMA 4X Color Black Availability -
42653Icotek Cable Entries, KEL-DPF SeriesItem Number42653MFG Item Number42653SeriesKEL-DPFProduct DescriptionCable Gormmet, M32, Accepts 6-18mmSpecifications
Specifications Minimum Cable Diameter (in) 0.25 " Maximum Cable Diameter (in) 0.75 " Cable Dia. Range (in) 0.25-0.75 " Minimum Cable Diameter (mm) 6 mm Maximum Cable Diameter (mm) 18 mm Cable Dia. Range (mm) 6-18 mm Mounting Locknut NEMA Rating NEMA 4X Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50656Icotek Cable Entries, KEL-DPF SeriesItem Number50656MFG Item Number50656SeriesKEL-DPFProduct DescriptionKEL-DPF 63/27-50 blackSpecifications
Specifications Minimum Cable Diameter (in) 1 " Maximum Cable Diameter (in) 2 " Cable Dia. Range (in) 1-2 " Minimum Cable Diameter (mm) 27 mm Maximum Cable Diameter (mm) 50 mm Cable Dia. Range (mm) 27-50 mm Mounting Locknut NEMA Rating NEMA 4X Color Black AvailabilityOrder by 5:00 PM ET and your package will ship the same day.