Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 54204.200
    54204.200
    Icotek Cable Entries, KEL-U-B Series
    Item Number
    54204.200
    MFG Item Number
    54204.200
    Series
    KEL-U-B
    Product Description
    KEL-U B4 black V2A
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small
    Grommets Included No
    Cut-Out Dimensions (in) 1.794 x 1.794 "
    Cut-Out Dimensions (mm) 46 x 46 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 54204
    54204
    Icotek Cable Entries, KEL-U-B Series
    Item Number
    54204
    MFG Item Number
    54204
    Series
    KEL-U-B
    Product Description
    KEL-U B4 black
    Specifications
    Specifications
    Nominal Grommet Capacity 4 Small
    Grommets Included No
    Cut-Out Dimensions (in) 1.794 x 1.794 "
    Cut-Out Dimensions (mm) 46 x 46 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 54206
    54206
    Icotek Cable Entries, KEL-U-B Series
    Item Number
    54206
    MFG Item Number
    54206
    Series
    KEL-U-B
    Product Description
    KEL-U B1 black
    Specifications
    Specifications
    Nominal Grommet Capacity 1 Large
    Grommets Included No
    Cut-Out Dimensions (in) 1.794 x 1.794 "
    Cut-Out Dimensions (mm) 46 x 46 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 54206.200
    54206.200
    Icotek Cable Entries, KEL-U-B Series
    Item Number
    54206.200
    MFG Item Number
    54206.200
    Series
    KEL-U-B
    Product Description
    KEL-U B1 black V2A
    Specifications
    Specifications
    Nominal Grommet Capacity 1 Large
    Grommets Included No
    Cut-Out Dimensions (in) 1.794 x 1.794 "
    Cut-Out Dimensions (mm) 46 x 46 mm
    Angle Straight
    Split Frame Yes
    IP Rating IP54
    NEMA Rating NEMA 12
    Frame Material Polyamide
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved