-
EZ00000001616Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000001616MFG Item NumberEZ00000001616SeriesEzEntryProduct DescriptionEzEntry 16/16Specifications
Specifications Nominal Grommet Capacity 16 Small Grommets Included Yes Cable Capacity (16) 3.5-16.5 mm Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame No Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000001010Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000001010MFG Item NumberEZ00000001010SeriesEzEntryProduct DescriptionEzEntry 10/10Specifications
Specifications Nominal Grommet Capacity 10 Small Grommets Included Yes Cable Capacity (10) 3.5-16.5 mm Cut-Out Dimensions (in) 3.937 x 1.575 " Cut-Out Dimensions (mm) 100 x 40 mm Angle Straight Split Frame No Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000000044Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000000044MFG Item NumberEZ00000000044SeriesEzEntryProduct DescriptionEzEntry 4/4Specifications
Specifications Nominal Grommet Capacity 4 Small Grommets Included Yes Cable Capacity (4) 3.5-16.5 mm Cut-Out Dimensions (in) 1.575 x 1.575 " Cut-Out Dimensions (mm) 40 x 40 mm Angle Straight Split Frame No Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000000440Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000000440MFG Item NumberEZ00000000440SeriesEzEntryProduct DescriptionEzEntry 4 mini/4Specifications
Specifications Nominal Grommet Capacity 4 Small Grommets Included Yes Cable Capacity (9) 3.5-10.5 mm Cut-Out Dimensions (in) 1.575 x 1.575 " Cut-Out Dimensions (mm) 40 x 40 mm Angle Straight Split Frame No IP Rating IP55 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000003232Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000003232MFG Item NumberEZ00000003232SeriesEzEntryProduct DescriptionEzEntry 32/32Specifications
Specifications Nominal Grommet Capacity 32 Small Grommets Included Yes Cable Capacity (32) 3.5-16.5 mm Cut-Out Dimensions (in) (2) 6.3 x 1.575 " Cut-Out Dimensions (mm) (2) 160 x 40 mm Angle Straight Split Frame No Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000001604Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000001604MFG Item NumberEZ00000001604SeriesEzEntryProduct DescriptionEzEntry 16/4Specifications
Specifications Nominal Grommet Capacity 4 Large Grommets Included Yes Cable Capacity (4) 9.5-32.5 mm Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame No Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000000490Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000000490MFG Item NumberEZ00000000490SeriesEzEntryProduct DescriptionEzEntry 4 mini/9Specifications
Specifications Nominal Grommet Capacity 4 Small Grommets Included Yes Cable Capacity (4) 3.5-16.5 mm Cut-Out Dimensions (in) 1.575 x 1.575 " Cut-Out Dimensions (mm) 40 x 40 mm Angle Straight Split Frame No IP Rating IP55 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000001007Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000001007MFG Item NumberEZ00000001007SeriesEzEntryProduct DescriptionEzEntry 10/7Specifications
Specifications Nominal Grommet Capacity 6 Small, 1 Large Grommets Included Yes Cable Capacity (6) 3.5-16.5 mm, (1) 9.5-32.5 mm Cut-Out Dimensions (in) 3.937 x 1.575 " Cut-Out Dimensions (mm) 100 x 40 mm Angle Straight Split Frame No Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000001004Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000001004MFG Item NumberEZ00000001004SeriesEzEntryProduct DescriptionEzEntry 10/4Specifications
Specifications Nominal Grommet Capacity 2 Small, 2 Large Grommets Included Yes Cable Capacity (2) 3.5-16.5 mm, (2) 9.5-32.5 mm Cut-Out Dimensions (in) 3.937 x 1.575 " Cut-Out Dimensions (mm) 100 x 40 mm Angle Straight Split Frame No Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EZ00000002415Roxtec Cable Entries, EzEntry SeriesItem NumberEZ00000002415MFG Item NumberEZ00000002415SeriesEzEntryProduct DescriptionEzEntry 24/15Specifications
Specifications Nominal Grommet Capacity 12 Small, 3 Large Grommets Included Yes Cable Capacity (12) 3.5-16.5 mm, (3) 9.5-32.5 mm Cut-Out Dimensions (in) (2) 4.724 x 1.575 " Cut-Out Dimensions (mm) (2) 120 x 40 mm Angle Straight Split Frame No Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day.