Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 78

Set Ascending Direction
  1. PC1300
    PC1300
    Duracell Batteries, PC Series
    Item Number
    PC1300
    MFG Item Number
    PC1300
    Series
    PC
    Product Description
    Battery, Procell, Alkaline, , in.Din.
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 14,800 mA-Hrs
    Composition Alkaline
    Termination Flat Contact
    Temperature (F) -4-129 °F
    Diameter 1.35 "
    Length 2.42 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PC1400
    PC1400
    Duracell Batteries, PC Series
    Item Number
    PC1400
    MFG Item Number
    PC1400
    Series
    PC
    Product Description
    Battery, Procell, Alkaline, in.Cin.
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 6,600 mA-Hrs
    Composition Alkaline
    Termination Flat Contact
    Temperature (F) -4-129 °F
    Diameter 1.03 "
    Length 1.97 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PC1500
    PC1500
    Duracell Batteries, PC Series
    Item Number
    PC1500
    MFG Item Number
    PC1500TC24
    Series
    PC
    Product Description
    Battery, Procell, Alkaline, in.AAin.,
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 2,200 mA-Hrs
    Composition Alkaline
    Termination Flat Contact
    Temperature (F) -4-129 °F
    Diameter 0.571 "
    Length 1.99 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PC1604TC12
    PC1604TC12
    Duracell Batteries, PC Series
    Item Number
    PC1604TC12
    MFG Item Number
    PC1604TC12
    Series
    PC
    Product Description
    Battery, Procell, Alkaline, in.Square
    Specifications
    Specifications
    Voltage DC 9 VDC
    MilliAmp-Hours 550 mA-Hrs
    Composition Alkaline
    Termination Snaps
    Temperature (F) -4-129 °F
    Diameter 1.04 "
    Length 1.91 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PC2400
    PC2400
    Duracell Batteries, PC Series
    Item Number
    PC2400
    MFG Item Number
    PC2400TC24
    Series
    PC
    Product Description
    Battery, Procell, Alkaline, in.AAAin.,
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 850 mA-Hrs
    Composition Alkaline
    Termination Flat Contact
    Temperature (F) -4-129 °F
    Diameter 0.413 "
    Length 1.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 41-1170
    41-1170
    DieHard Batteries, DieHard Series
    Item Number
    41-1170
    MFG Item Number
    41-1170
    Series
    DieHard
    Product Description
    4 Pack AA Batteries
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Diameter 0.57 "
    Length 1.99 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 41-1174
    41-1174
    DieHard Batteries, DieHard Series
    Item Number
    41-1174
    MFG Item Number
    41-1174
    Series
    DieHard
    Product Description
    4 Pack AAA Batteries
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Diameter 0.41 "
    Length 1.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 41-1121
    41-1121
    DieHard Batteries, DieHard Series
    Item Number
    41-1121
    MFG Item Number
    41-1121
    Series
    DieHard
    Product Description
    4 AAA and 6 AA Battery Combo Pack
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 41-1130
    41-1130
    DieHard Batteries, DieHard Series
    Item Number
    41-1130
    MFG Item Number
    41-1130
    Series
    DieHard
    Product Description
    2 Pack C Batteries
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Diameter 1.03 "
    Length 1.97 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 41-1140
    41-1140
    DieHard Batteries, DieHard Series
    Item Number
    41-1140
    MFG Item Number
    41-1140
    Series
    DieHard
    Product Description
    2 Pack D Batteries
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Diameter 1.3 "
    Length 2.42 "
    Increase
    Decrease
    Availability
Page
per page

Batteries

A battery is a component that stores and provides power to electrical devices. When a battery is connected to an external circuit, electrons flow through the negative terminal, the anode, and deliver energy to the electrical device.

There are two primary battery types: primary and secondary. Primary batteries can only be discharged once and must be discarded after use. Alkaline batteries, typically used to power flashlights and other portable electronics are primary batteries. Secondary batteries can be discharged and recharged multiple times by applying an electric current in the reverse direction. Lithium-ion batteries are secondary batteries, and typically power smartphones and laptops.

Because of the large amount of handheld devices that require battery power, small alkaline batteries are the most common type. They are used to power most portable test equipment like multimeters, voltmeters, and IR thermometers.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved