Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 87

Set Ascending Direction
  1. 79441
    79441
    MARS Batteries
    Item Number
    79441
    MFG Item Number
    79441
    Product Description
    2 PACK D-CELL ALK BATTERIES
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 79442
    79442
    MARS Batteries
    Item Number
    79442
    MFG Item Number
    79442
    Product Description
    2 PACK C-CELL ALK BATTERIES
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 79443
    79443
    MARS Batteries
    Item Number
    79443
    MFG Item Number
    79443
    Product Description
    4 PACK AA ALKALINE BATTERIES
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 79444
    79444
    MARS Batteries
    Item Number
    79444
    MFG Item Number
    79444
    Product Description
    4PK AAA CARDED
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 79445
    79445
    MARS Batteries
    Item Number
    79445
    MFG Item Number
    79445
    Product Description
    2PK 9V CARDED
    Specifications
    Specifications
    Voltage DC 9 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 79457
    79457
    MARS Batteries
    Item Number
    79457
    MFG Item Number
    79457
    Product Description
    EVEREADY AAAA (2/CD)
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 79458
    79458
    MARS Batteries
    Item Number
    79458
    MFG Item Number
    79458
    Product Description
    EVEREADY LITHIUM BAT ECR2032BP
    Specifications
    Specifications
    Voltage DC 3 VDC
    Composition Alkaline
    Termination Flat Contact
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. E96
    E96
    Eveready Batteries
    Item Number
    E96
    MFG Item Number
    ALK-AAAA
    Product Description
    BATTERY, AAAA 1.5V 625mAh
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 625 mA-Hrs
    Composition Alkaline
    Termination Flat Contact
    Temperature (F) 0-130 °F
    Diameter 0.327 "
    Length 1.67 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MX2500B2PK
    MX2500B2PK
    Duracell Batteries, PC Series
    Item Number
    MX2500B2PK
    MFG Item Number
    MX2500B2PK
    Series
    PC
    Product Description
    Battery, Duracell Ultra, Alkaline,
    Specifications
    Specifications
    Voltage DC 1.5 VDC
    MilliAmp-Hours 650 mA-Hrs
    Composition Alkaline
    Termination Flat Contact
    Temperature (F) -4-129 °F
    Diameter 0.33 "
    Length 1.67 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Batteries

A battery is a component that stores and provides power to electrical devices. When a battery is connected to an external circuit, electrons flow through the negative terminal, the anode, and deliver energy to the electrical device.

There are two primary battery types: primary and secondary. Primary batteries can only be discharged once and must be discarded after use. Alkaline batteries, typically used to power flashlights and other portable electronics are primary batteries. Secondary batteries can be discharged and recharged multiple times by applying an electric current in the reverse direction. Lithium-ion batteries are secondary batteries, and typically power smartphones and laptops.

Because of the large amount of handheld devices that require battery power, small alkaline batteries are the most common type. They are used to power most portable test equipment like multimeters, voltmeters, and IR thermometers.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved