The store will not work correctly when cookies are disabled.
-
48168.200
Icotek Cable Entries, KEL-ER 16 Series
MFG Item Number
48168.200
Product Description
Cable Entry Frame, Blk, KEL-ER 16/8,
Specifications
Specifications
Nominal Grommet Capacity |
8 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
3.354 x 1.794 " |
Cut-Out Dimensions (mm) |
86 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
46110
Icotek Cable Entries, KEL-FL Series
Product Description
KEL-FL C black
Specifications
Specifications
Nominal Grommet Capacity |
1 Small, 1 Flat |
Grommets Included |
No |
Cut-Out Dimensions (in) |
2.535 x 0.936 " |
Cut-Out Dimensions (mm) |
65 x 24 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
-
Item Number
CKT0008020004
MFG Item Number
CKT0008020004
Product Description
CF 16/4 (for 4 cables)
Specifications
Specifications
Nominal Grommet Capacity |
4 Large |
Grommets Included |
Yes |
Cable Capacity |
(4) 9.5-32.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CSF0000160010
MFG Item Number
CSF0000160010
Product Description
CF 16
Specifications
Specifications
Nominal Grommet Capacity |
16 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
42216
Icotek Cable Entries, KEL 10 Series
Product Description
KEL 10/6 black
Specifications
Specifications
Nominal Grommet Capacity |
6 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
2.535 x 1.794 " |
Cut-Out Dimensions (mm) |
65 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
48204
Icotek Cable Entries, KEL-ER-B Series
Product Description
KEL-ER B4 black
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000003232
MFG Item Number
EZ00000003232
Product Description
EzEntry 32/32
Specifications
Specifications
Nominal Grommet Capacity |
32 Small |
Grommets Included |
Yes |
Cable Capacity |
(32) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
(2) 6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
(2) 160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001604
MFG Item Number
EZ00000001604
Product Description
EzEntry 16/4
Specifications
Specifications
Nominal Grommet Capacity |
4 Large |
Grommets Included |
Yes |
Cable Capacity |
(4) 9.5-32.5 mm |
Cut-Out Dimensions (in) |
6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
42434
Icotek Cable Entries, KEL-QUICK Series
Product Description
KEL-Quick B4 black
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.404 " |
Cut-Out Dimensions (mm) |
46 x 36 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
42234
Icotek Cable Entries, KEL 24-2MT Series
Product Description
KEL 24/30-2MT black
Specifications
Specifications
Nominal Grommet Capacity |
30 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
4.914 x 0.429 " |
Cut-Out Dimensions (mm) |
126 x 112 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved