The store will not work correctly when cookies are disabled.
-
559663
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/2in.Height, 5/16in.-18 x
Specifications
Specifications
Face Diameter (in) |
1.68 " |
Voltage Rating (AC) |
1,500 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
42.67 mm |
Height (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548451
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M10 Thread
Specifications
Specifications
Voltage Rating (AC) |
1,000 V |
Height (in) |
1.2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
542030
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M8 Female/
Specifications
Specifications
Voltage Rating (AC) |
1,000 V |
Height (in) |
1.2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559671
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-3/4in. Height, 5/16in.-18 x
Specifications
Specifications
Face Diameter (in) |
1.66 " |
Voltage Rating (AC) |
2,000 V |
Max Wk Load (Tensile) |
3,000 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
42.16 mm |
Height (in) |
1.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
560730
NVENT ERIFLEX, ERICO Insulators, DH Series
Product Description
Insulating Spacer 120M6
Specifications
Specifications
Voltage Rating (AC) |
1,000 V |
Height (in) |
4.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548590
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 50mm Hgt, M10 Thread
Specifications
Specifications
Face Diameter (in) |
1.61 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
4,496 lbs |
Max Wk Load (Cantilever) |
2,248 lbs |
Face Diameter (mm) |
41 mm |
Height (in) |
1.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
542070
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 50mm Hgt, M8 Female/
Specifications
Specifications
Voltage Rating (AC) |
1,000 V |
Height (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559698
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3-1/2in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
2.05 " |
Voltage Rating (AC) |
5,000 V |
Max Wk Load (Tensile) |
5,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.07 mm |
Height (in) |
3.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559688
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/2in. Height, 1/2in.-13 x
Specifications
Specifications
Face Diameter (in) |
2.11 " |
Voltage Rating (AC) |
3,200 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
53.59 mm |
Height (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559660
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/2in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
1.68 " |
Voltage Rating (AC) |
1,500 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
42.67 mm |
Height (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved