The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
70615NC
Bryant Electric Plugs & Receptacles
Product Description
Lkg Conn, 15A 250V, L6-15R, B/W
Specifications
Specifications
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Voltage
250 VAC
Connection Type
Connector
Watertight
No
Corrosion Resistant
No
Isolated Ground
No
Color
Black, White
Availability
Order by 5:00 PM ET and your package will ship the same day.
70615NP
Bryant Electric Plugs & Receptacles
Product Description
Lkg Plug, 15A 250V, L6-15P, B/W
Specifications
Specifications
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Voltage
250 VAC
Connection Type
Plug
Watertight
No
Corrosion Resistant
No
Isolated Ground
No
Color
Black, White
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
39-24243-K04
Product Description
Receptacle, 250A, 480V, 3P+G, DR250A
Specifications
Specifications
Connection Type
Receptacle
Current Rating
250 A
Voltage
480 V
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
4/0-4 AWG
Terminal Type
Screw
Case Material
Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 3R
IP Rating
IP55
Availability
Order by 5:00 PM ET and your package will ship the same day.
63-64043
Meltric Plugs & Receptacles, DSN60 Series
Product Description
Receptacle, 60A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type
Receptacle
Current Rating
60 A
Voltage
480 V
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
4-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
63-68043
Meltric Plugs & Receptacles, DSN60 Series
Product Description
Inlet, 60A, 480V, 3P+G, Poly, DSN60
Specifications
Specifications
Connection Type
Inlet
Current Rating
60 A
Voltage
480 V
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
4-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Poly Handle w/ 0.39-1.18in. Dia Cord
Availability
Order by 5:00 PM ET and your package will ship the same day.
AR2042
Crouse Hinds Plugs & Receptacles
Product Description
Receptacle, 3W4P/200A, 600VAC/250VDC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
723-605
Wago Plugs & Receptacles, 723 Series
Product Description
1-conductor male connector
Specifications
Specifications
Connector Gender
Male
Current
15 A
Voltage
300 V
Rated Impulse Voltage
6 kV
Temperature
-60-100 °C
Contact Material
Electrolytic Copper
Wire Size
28-12 AWG
Stripping Length
8-9 mm
Housing Type
None (Insert Only)
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
63-14075
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Receptacle, 20A, 125V, 1P+N+G, Poly,
Specifications
Specifications
Connection Type
Receptacle
Current Rating
20 A
Voltage
125 V
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
12-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Orange
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
63-18075
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Inlet, 20A, 125V, 1P+N+G, Poly,
Specifications
Specifications
Connection Type
Inlet
Current Rating
20 A
Voltage
125 V
Frequency
60 Hz
Wire Size Range
12-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Orange
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved