The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
28106
Marinco - Actuant Electrical Power Supplies, Charge Pro Series
Product Description
Battery Charger, 1 Output, 6A/12VDC
Specifications
Specifications
Input Voltage (AC)
90-265 VAC
Input Current (Max Amps)
2 A
Output Voltage (DC)
14.3 VDC
Nominal Output VDC
12 VDC
Charging Current
6 A
Number of Battery Banks
1
IP Rating
IP68
Mounting
Panel
Availability
Order by 5:00 PM ET and your package will ship the same day.
28210
Marinco - Actuant Electrical Power Supplies, Charge Pro Series
Product Description
Battery charger, 2 Output, 10A Max
Specifications
Specifications
Input Voltage (AC)
90-265 VAC
Input Current (Max Amps)
2.5 A
Output Voltage (DC)
14.3 VDC
Charging Current
10 A
Number of Battery Banks
2
IP Rating
IP68
Mounting
Panel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BCA1000-110-24
MFG Item Number
BCA1000-110-24
Product Description
AC Battery Charger, 40A, 24V ,
Specifications
Specifications
Input Voltage (AC)
90-130 VAC
Input Current (Max Amps)
17 A
Output Voltage (DC)
27.2 VDC
Nominal Output VDC
24 VDC
Charging Current
40 A
Mounting
Panel
Nominal Input VAC
120 VAC
MFG Item Number
BCD300-32-12
Product Description
DC/DC Charger, 25A, 20-45V In, 12V
Specifications
Specifications
Input Voltage (DC)
20-45 VDC
Nominal Input VDC
36 VDC
Input Current (Max Amps)
20 A
Output Voltage (DC)
13.6 VDC
Nominal Output VDC
12 VDC
Charging Current
25 A
Charging Stages
2
Mounting
Panel
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BCA1000-110-48
MFG Item Number
BCA1000-110-48
Product Description
AC Battery Charger, 20A, 48V,
Specifications
Specifications
Input Voltage (AC)
90-130 VAC
Input Current (Max Amps)
17 A
Output Voltage (DC)
54.4 VDC
Nominal Output VDC
48 VDC
Charging Current
20 A
Mounting
Panel
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BCA310-110-48
MFG Item Number
BCA310-110-48
Product Description
AC Battery Charger, 5A, 48V,
Specifications
Specifications
Input Voltage (AC)
105-125 VAC
Input Current (Max Amps)
3.7 A
Output Voltage (DC)
54.4 VDC
Nominal Output VDC
48 VDC
Charging Current
5 A
Mounting
Panel
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
2603-B
Guest Industrial Power Supplies, Portable Charger Series
Product Description
Battery Charger, 1 Output, 3A/12VDC
Specifications
Specifications
Input Voltage (AC)
100-130 VAC
Nominal Output VDC
12 VDC
Charging Current
3 A
Number of Battery Banks
1
Mounting
Portable
Nominal Input VAC
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
787-870
Wago Power Supplies, 787 Series
Product Description
EPSITRON UPS charger and controller,
Specifications
Specifications
Input Voltage (DC)
22-29 VDC
Nominal Input VDC
24 VDC
Output Voltage (DC)
24 VDC
Nominal Output VDC
24 VDC
Battery Type
Lead-Acid AGM
Number of Battery Banks
1
IP Rating
IP20
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
40020256
Mastervolt Power Supplies, Mass Series
Product Description
Mass 24/25-2 230V/50-60Hz charger MB
Specifications
Specifications
Input Voltage (AC)
180-265 VAC
Output Voltage (DC)
28.5 VDC
Nominal Output VDC
24 VDC
Charging Current
25 A
Number of Battery Banks
2
Charging Stages
3
IP Rating
IP23
Mounting
Panel
Nominal Input VAC
240 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
787-875
Wago Power Supplies, 787 Series
Product Description
EPSITRON UPS charger and controller,
Specifications
Specifications
Input Voltage (DC)
22-29 VDC
Nominal Input VDC
24 VDC
Output Voltage (DC)
24 VDC
Nominal Output VDC
24 VDC
Battery Type
Lead-Acid AGM
Number of Battery Banks
1
IP Rating
IP20
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Battery Chargers
Shopping Options
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved