Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 34

Set Ascending Direction
  1. IPS1500-20-110
    IPS1500-20-110
    Analytic Systems Power Supplies, IPS Series
    Item Number
    IPS1500-20-110
    MFG Item Number
    IPS1500-20-110
    Series
    IPS
    Product Description
    DC/AC Inverter, 20-40V, 1.5KW,
    Specifications
    Specifications
    Nominal Input Voltage 24 VDC
    Input Voltage 20-40 VDC
    Power (VA/Watts) 1,500
    Nominal Output Voltage 120 VAC
    Output Voltage 115 V
    Max Output Current 19.6 A
    Output Type Pure Sine Wave
    T.H.D % 5 %
    Efficiency 80 %
    Output Protection Yes
    Mounting Surface
    Increase
    Decrease
    Availability
  2. PV375
    PV375
    Tripp-Lite Power Supplies
    Item Number
    PV375
    MFG Item Number
    PV375
    Product Description
    12V DC to AC Portable Inverter with
    Specifications
    Specifications
    Nominal Input Voltage 12 VDC
    Input Voltage 12 VDC
    Power (VA/Watts) 375
    Nominal Output Voltage 120 VAC
    Output Voltage 120 V
    Output Type Modified Sine Wave
    Output Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. IPSI365-12-110
    IPSI365-12-110
    Analytic Systems Power Supplies, IPS Series
    Item Number
    IPSI365-12-110
    MFG Item Number
    IPSi365-12-110
    Series
    IPS
    Product Description
    360 Watt, 11 - 18 VDC In, 110VAC
    Specifications
    Specifications
    Nominal Input Voltage 48 VDC
    Input Voltage 40-80 VDC
    Power (VA/Watts) 360
    Nominal Output Voltage 120 VAC
    Output Voltage 110 V
    Max Output Current 2.5 A
    Efficiency 80 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. IPSI305W-20-220
    IPSI305W-20-220
    Analytic Systems Power Supplies, IPS Series
    Item Number
    IPSI305W-20-220
    MFG Item Number
    IPSi305W-20-220
    Series
    IPS
    Product Description
    300W, 20 - 48 VDC In, 220VAC Out,
    Specifications
    Specifications
    Input Voltage 20-48 VDC
    Power (VA/Watts) 300
    Nominal Output Voltage 240 VAC
    Output Voltage 220 V
    Max Output Current 1.4 A
    Efficiency 80 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. IPSI365-40-220N
    IPSI365-40-220N
    Analytic Systems Power Supplies, IPS Series
    Item Number
    IPSI365-40-220N
    MFG Item Number
    IPSi365-40-220N
    Series
    IPS
    Product Description
    360 Watt, 40 - 80 VDC In, 220VAC
    Specifications
    Specifications
    Nominal Input Voltage 48 VDC
    Input Voltage 40-80 VDC
    Power (VA/Watts) 360
    Nominal Output Voltage 240 VAC
    Output Voltage 220 V
    Max Output Current 1.4 A
    Efficiency 80 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. IPSI305W-40-110
    IPSI305W-40-110
    Analytic Systems Power Supplies, IPS Series
    Item Number
    IPSI305W-40-110
    MFG Item Number
    IPSi305W-40-110
    Series
    IPS
    Product Description
    300W, 40 - 80 VDC In, 110VAC Out,
    Specifications
    Specifications
    Input Voltage 20-48 VDC
    Power (VA/Watts) 300
    Nominal Output Voltage 120 VAC
    Output Voltage 110 V
    Max Output Current 2.5 A
    Efficiency 80 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. IPSI365-12-220W
    IPSI365-12-220W
    Analytic Systems Power Supplies, IPS Series
    Item Number
    IPSI365-12-220W
    MFG Item Number
    IPSi365-12-220W
    Series
    IPS
    Product Description
    360 Watt, 11 - 18 VDC In, 220VAC
    Specifications
    Specifications
    Nominal Input Voltage 12 VDC
    Input Voltage 11-18 VDC
    Power (VA/Watts) 360
    Nominal Output Voltage 240 VAC
    Output Voltage 220 V
    Max Output Current 1.4 A
    Efficiency 80 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. IPSI365-12-220N
    IPSI365-12-220N
    Analytic Systems Power Supplies, IPS Series
    Item Number
    IPSI365-12-220N
    MFG Item Number
    IPSi365-12-220N
    Series
    IPS
    Product Description
    360 Watt, 11 - 18 VDC In, 220VAC
    Specifications
    Specifications
    Nominal Input Voltage 12 VDC
    Input Voltage 11-18 VDC
    Power (VA/Watts) 360
    Nominal Output Voltage 240 VAC
    Output Voltage 220 V
    Max Output Current 1.4 A
    Efficiency 80 %
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. IVS1500
    IVS1500
    Analytic Systems Power Supplies, IVS Series
    Item Number
    IVS1500
    MFG Item Number
    IVS1500
    Series
    IVS
    Product Description
    AC Inverter, 1500VA, 24/32/48/125
    Specifications
    Specifications
    Power (VA/Watts) 1,500
    Max Output Current 13 A
    Output Type Pure Sine Wave
    T.H.D % 5 %
    Efficiency 78 %
    Output Protection Yes
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. APSX750
    APSX750
    Tripp-Lite Power Supplies, APS Series
    Item Number
    APSX750
    MFG Item Number
    APSX750
    Series
    APS
    Product Description
    750 continuous watts 1125 overpower
    Specifications
    Specifications
    Nominal Input Voltage 12 VDC
    Input Voltage 12 VDC
    Power (VA/Watts) 750
    Nominal Output Voltage 240 VAC
    Output Voltage 230 V
    Output Protection Yes
    Mounting Surface
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Power Supplies

A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.

Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.

Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved