The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
IPS1500-20-110
MFG Item Number
IPS1500-20-110
Product Description
DC/AC Inverter, 20-40V, 1.5KW,
Specifications
Specifications
Nominal Input Voltage
24 VDC
Input Voltage
20-40 VDC
Power (VA/Watts)
1,500
Nominal Output Voltage
120 VAC
Output Voltage
115 V
Max Output Current
19.6 A
Output Type
Pure Sine Wave
T.H.D %
5 %
Efficiency
80 %
Output Protection
Yes
Mounting
Surface
PV375
Tripp-Lite Power Supplies
Product Description
12V DC to AC Portable Inverter with
Specifications
Specifications
Nominal Input Voltage
12 VDC
Input Voltage
12 VDC
Power (VA/Watts)
375
Nominal Output Voltage
120 VAC
Output Voltage
120 V
Output Type
Modified Sine Wave
Output Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
IPSI365-12-110
MFG Item Number
IPSi365-12-110
Product Description
360 Watt, 11 - 18 VDC In, 110VAC
Specifications
Specifications
Nominal Input Voltage
48 VDC
Input Voltage
40-80 VDC
Power (VA/Watts)
360
Nominal Output Voltage
120 VAC
Output Voltage
110 V
Max Output Current
2.5 A
Efficiency
80 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
IPSI305W-20-220
MFG Item Number
IPSi305W-20-220
Product Description
300W, 20 - 48 VDC In, 220VAC Out,
Specifications
Specifications
Input Voltage
20-48 VDC
Power (VA/Watts)
300
Nominal Output Voltage
240 VAC
Output Voltage
220 V
Max Output Current
1.4 A
Efficiency
80 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
IPSI365-40-220N
MFG Item Number
IPSi365-40-220N
Product Description
360 Watt, 40 - 80 VDC In, 220VAC
Specifications
Specifications
Nominal Input Voltage
48 VDC
Input Voltage
40-80 VDC
Power (VA/Watts)
360
Nominal Output Voltage
240 VAC
Output Voltage
220 V
Max Output Current
1.4 A
Efficiency
80 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
IPSI305W-40-110
MFG Item Number
IPSi305W-40-110
Product Description
300W, 40 - 80 VDC In, 110VAC Out,
Specifications
Specifications
Input Voltage
20-48 VDC
Power (VA/Watts)
300
Nominal Output Voltage
120 VAC
Output Voltage
110 V
Max Output Current
2.5 A
Efficiency
80 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
IPSI365-12-220W
MFG Item Number
IPSi365-12-220W
Product Description
360 Watt, 11 - 18 VDC In, 220VAC
Specifications
Specifications
Nominal Input Voltage
12 VDC
Input Voltage
11-18 VDC
Power (VA/Watts)
360
Nominal Output Voltage
240 VAC
Output Voltage
220 V
Max Output Current
1.4 A
Efficiency
80 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
IPSI365-12-220N
MFG Item Number
IPSi365-12-220N
Product Description
360 Watt, 11 - 18 VDC In, 220VAC
Specifications
Specifications
Nominal Input Voltage
12 VDC
Input Voltage
11-18 VDC
Power (VA/Watts)
360
Nominal Output Voltage
240 VAC
Output Voltage
220 V
Max Output Current
1.4 A
Efficiency
80 %
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
IVS1500
Analytic Systems Power Supplies, IVS Series
Product Description
AC Inverter, 1500VA, 24/32/48/125
Specifications
Specifications
Power (VA/Watts)
1,500
Max Output Current
13 A
Output Type
Pure Sine Wave
T.H.D %
5 %
Efficiency
78 %
Output Protection
Yes
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
APSX750
Tripp-Lite Power Supplies, APS Series
Product Description
750 continuous watts 1125 overpower
Specifications
Specifications
Nominal Input Voltage
12 VDC
Input Voltage
12 VDC
Power (VA/Watts)
750
Nominal Output Voltage
240 VAC
Output Voltage
230 V
Output Protection
Yes
Mounting
Surface
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
DC/AC Inverters
Shopping Options
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved