The store will not work correctly when cookies are disabled.
-
9SX700
Eaton Power Supplies, 9SX Series
Product Description
UPS, Tower, 700VA, 120V, 5-15P In,
Specifications
Specifications
Volt Amp Capacity (VA) |
700 VA |
Watt Capacity |
630 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Online Double Conversion |
Connection Type |
Plug-In |
Number of Outputs |
6 |
Run Time (Full Load) |
11.3 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Offline UPS, 500VA, 120VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Offline UPS, 850 VA, 120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
450VA 360W UPS Tower Battery Back
Specifications
Specifications
Volt Amp Capacity (VA) |
450 VA |
Watt Capacity |
360 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Phase |
1 |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
6 |
Number of UPS Outlets |
4 |
Number of Surge Outlets |
2 |
Run Time (Half Load) |
5.7 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Offline UPS, 850VA, 120VAC, Din Mtg
Availability
Obsolete Item No Longer Available
-
Item Number
SU1000RTXL2UA
MFG Item Number
SU1000RTXL2UA
Product Description
1000VA UPS System SmartOnline
Specifications
Specifications
Volt Amp Capacity (VA) |
1,000 VA |
Watt Capacity |
800 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Online |
Connection Type |
Plug-In |
Number of Outputs |
6 |
Run Time (Full Load) |
4.5 Min |
Run Time (Half Load) |
14 Min |
Mounting |
Rack Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PC-1024-050-0
MFG Item Number
PC-1024-050-0
Product Description
PC-CON/1AC/24DC-5
Specifications
Specifications
Watt Capacity |
5 W |
Voltage |
85-264 VAC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OMNIVSINT1500XL
MFG Item Number
OMNIVSINT1500XL
Product Description
1500VA International UPS System
Specifications
Specifications
Volt Amp Capacity (VA) |
1,500 VA |
Watt Capacity |
940 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Run Time (Full Load) |
4.5 Min |
Run Time (Half Load) |
13 Min |
Mounting |
Stand Alone |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5P1500R
Eaton Power Supplies, 5P Series
MFG Item Number
9210-6147
Product Description
UPS, 5P, 1500VA, RACK1U
Specifications
Specifications
Volt Amp Capacity (VA) |
1,440 VA |
Watt Capacity |
1,100 W |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
5 |
Mounting |
Rack Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5P1500RT
Eaton Power Supplies, 5P Series
MFG Item Number
9210-6150
Product Description
POWERWARE 9210-6150-00P I/O
Specifications
Specifications
Volt Amp Capacity (VA) |
1,440 VA |
Watt Capacity |
1,440 W |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Mounting |
Rack Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved