The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
HS5L-VF7Y4M-G
MFG Item Number
HS5L-VF7Y4M-G
Product Description
Solenoid Lock Safety Switch
Specifications
Specifications
Solenoid Interlocking
Yes
Thermal Current Rating
2.5 A
Contact Load
5 W
Extraction Force
120 N
Connection Type
Spring Clamp Terminals
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
570232
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME3.2/2AR SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking
No
Thermal Current Rating
5 A
Extraction Force
10 N
Auxiliary Release
No
Connection Type
Screw Terminals
Adjustable Actuator Head
Yes
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
570251
Pilz Safety Switches, PSENMECH Series
Product Description
Safety Switch, PSENME4.2/4AS, M20
Specifications
Specifications
Solenoid Interlocking
No
Thermal Current Rating
5 A
Extraction Force
10 N
Auxiliary Release
No
Connection Type
Screw Terminals
Adjustable Actuator Head
Yes
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
083691
Euchner Safety Switches, NP Series
Product Description
SAFETY SWITCH, NP1-638AS-M
Specifications
Specifications
Thermal Current Rating
4 A
Extraction Force
15 N
Auxiliary Release
No
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
570245
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME4.1/4A SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking
No
Thermal Current Rating
10 A
Extraction Force
10 N
Auxiliary Release
No
Connection Type
Screw Terminals
Adjustable Actuator Head
Yes
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
FR992-D1
Pizzato Safety Switches, FR Series
MFG Item Number
FR 992-D1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating
10 A
Operating Voltage
400 VAC
Extraction Force
10 N
Connection Type
M12 Connector
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
570001
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME1S/1AR SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking
Yes
Thermal Current Rating
2.5 A
Extraction Force
27 N
Auxiliary Release
Yes
Connection Type
Cage Clamp Terminals
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HS5D-11RN
Product Description
Interlock Switch, 1NO/1NC, G1/2in.
Specifications
Specifications
Solenoid Interlocking
No
Thermal Current Rating
10 A
Connection Type
Screw Terminals
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
570005
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME1M/1AR SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking
Yes
Thermal Current Rating
2.5 A
Extraction Force
27 N
Auxiliary Release
No
Connection Type
Cage Clamp Terminals
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
084564
Euchner Safety Switches, NM-VZA Series
Product Description
Safety Switch, NM02VZA-SM4
Specifications
Specifications
Thermal Current Rating
1.5 A
Extraction Force
10 N
Auxiliary Release
No
Connection Type
4 Pin M12 Connector
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Mechanical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved