Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6662

Set Ascending Direction
  1. HS5L-VF7Y4M-G
    HS5L-VF7Y4M-G
    IDEC Safety Switches, HS5L Series
    Item Number
    HS5L-VF7Y4M-G
    MFG Item Number
    HS5L-VF7Y4M-G
    Series
    HS5L
    Product Description
    Solenoid Lock Safety Switch
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Contact Load 5 W
    Extraction Force 120 N
    Connection Type Spring Clamp Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 570232
    570232
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570232
    MFG Item Number
    570232
    Series
    PSENMECH
    Product Description
    PSENME3.2/2AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 5 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type Screw Terminals
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 570251
    570251
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570251
    MFG Item Number
    570251
    Series
    PSENMECH
    Product Description
    Safety Switch, PSENME4.2/4AS, M20
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 5 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type Screw Terminals
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 083691
    083691
    Euchner Safety Switches, NP Series
    Item Number
    083691
    MFG Item Number
    83691
    Series
    NP
    Product Description
    SAFETY SWITCH, NP1-638AS-M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Extraction Force 15 N
    Auxiliary Release No
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 570245
    570245
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570245
    MFG Item Number
    570245
    Series
    PSENMECH
    Product Description
    PSENME4.1/4A SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 10 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type Screw Terminals
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FR992-D1
    FR992-D1
    Pizzato Safety Switches, FR Series
    Item Number
    FR992-D1
    MFG Item Number
    FR 992-D1
    Series
    FR
    Product Description
    Safety switch with separate actuator
    Specifications
    Specifications
    Thermal Current Rating 10 A
    Operating Voltage 400 VAC
    Extraction Force 10 N
    Connection Type M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 570001
    570001
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570001
    MFG Item Number
    570001
    Series
    PSENMECH
    Product Description
    PSENME1S/1AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Extraction Force 27 N
    Auxiliary Release Yes
    Connection Type Cage Clamp Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HS5D-11RN
    HS5D-11RN
    IDEC Safety Switches
    Item Number
    HS5D-11RN
    MFG Item Number
    HS5D-11RN
    Product Description
    Interlock Switch, 1NO/1NC, G1/2in.
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 10 A
    Connection Type Screw Terminals
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 570005
    570005
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570005
    MFG Item Number
    570005
    Series
    PSENMECH
    Product Description
    PSENME1M/1AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Extraction Force 27 N
    Auxiliary Release No
    Connection Type Cage Clamp Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 084564
    084564
    Euchner Safety Switches, NM-VZA Series
    Item Number
    084564
    MFG Item Number
    84564
    Series
    NM-VZA
    Product Description
    Safety Switch, NM02VZA-SM4
    Specifications
    Specifications
    Thermal Current Rating 1.5 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type 4 Pin M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Safety Switches

A safety switch, or disconnect switch, serves as a disconnect means for service entrances and fault protection for heavy machinery. The safety switch disconnects equipment from its power power source and permits safe entry for repairs, maintenance or emergencies.

Safety switches work by monitoring current in a circuit. If the switch detects a fault in the circuit, the switch will instantaneously shut off power to the circuit or device. Safety switches can detect electrical leak, short-circuits, overload, and even equipment failure.

A safety switch can also be triggered by operators or technicians when they open an access panel or guard door for equipment maintenance. When the door is opened, the switch automatically shuts off power to connected equipment and will not reset until the door is closed.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved