The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
570245
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME4.1/4A SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking
No
Thermal Current Rating
10 A
Extraction Force
10 N
Auxiliary Release
No
Connection Type
Screw Terminals
Adjustable Actuator Head
Yes
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
FR992-D1
Pizzato Safety Switches, FR Series
MFG Item Number
FR 992-D1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating
10 A
Operating Voltage
400 VAC
Extraction Force
10 N
Connection Type
M12 Connector
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
570001
Pilz Safety Switches, PSENMECH Series
Product Description
PSENME1S/1AR SAFETY SWITCH
Specifications
Specifications
Solenoid Interlocking
Yes
Thermal Current Rating
2.5 A
Extraction Force
27 N
Auxiliary Release
Yes
Connection Type
Cage Clamp Terminals
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HS5D-11RN
Product Description
Interlock Switch, 1NO/1NC, G1/2in.
Specifications
Specifications
Solenoid Interlocking
No
Thermal Current Rating
10 A
Connection Type
Screw Terminals
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
504220
Pilz Safety Switches, PSENMAG Series
Product Description
Safety Switch w/Actuator,
Specifications
Specifications
Contacts
2NO
Switch On Distance
8 mm
Switch Off Distance
26 mm
Operating Voltage
24 VDC
Connection Type
4 Pin M8 Connector
Status Indicator
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
E48P4K1A
Cutler Hammer, Div of Eaton Safety Switches
Product Description
SAFETY INTERLOCK SWITCH - PLASTIC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
540100
Pilz Safety Switches, PSENCODE Series
Product Description
PSEN CS2.1P / PSEN CS2.1 1 UNIT
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Aux Outputs
1 Semiconductor
Switch On Distance
15 mm
Switch Off Distance
40 mm
Operating Voltage
24 VDC
Connection Type
8 Pin M12 Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN 2.1-10 / 1 Actuator 1 Unit
Specifications
Specifications
Contacts
2NO
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN ma1.4p-57/PSEN ma1.4-10mm/
Specifications
Specifications
Contacts
2NO
Operating Voltage
24 VDC
Connection Type
8 Pole M8 Connector
Status Indicator
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
505220
Pilz Safety Switches, PSENMAG Series
Product Description
Safety Switch, PSEN 1.2p-20,
Specifications
Specifications
Contacts
2NO
Switch On Distance
8 mm
Switch Off Distance
26 mm
Operating Voltage
24 VDC
Connection Type
4 Pin M8 Connector
Status Indicator
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved