-
1025-C-2SPXGemco SwitchesItem Number1025-C-2SPXMFG Item Number1025-C-2SPXProduct DescriptionFoot Switch, 4-P 2NO/2NC, NEMA 4,AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
606.2830.022Bernstein SwitchesItem Number606.2830.022MFG Item Number6062830022Product DescriptionFoot Switch, 2 Pedals,Specifications
Specifications Contacts 2NC/2NO Terminal Type Screw Type Conduit Fitting M20 IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
606.3611.026Bernstein SwitchesItem Number606.3611.026MFG Item Number6063611026Product DescriptionFoot Switch, 3 Pedals,Specifications
Specifications Contacts 3NC/3NO Terminal Type Screw Type Conduit Fitting M20 IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PF18620010Springer Controls Switches, Foot Switch SeriesItem NumberPF18620010MFG Item NumberPF18620010SeriesFoot SwitchProduct DescriptionFOOT SWITCHSpecifications
Specifications Contacts 1NO, 1NC, 2NO, 2NC Max Current 10 A Operating Voltage 220 VAC Terminal Type Screw Type Housing Material Thermoplastic IP Rating IP53 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
606.1900.433Bernstein SwitchesItem Number606.1900.433MFG Item Number6061900433Product DescriptionFoot Switch, 1 Pedal, 2NC/2NO, SnapSpecifications
Specifications Contacts 2NC/2NO Max Current 10 A Operating Voltage 400 VAC Terminal Type Screw Type Conduit Fitting M20 IP Rating IP65 Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
606.2940.066Bernstein SwitchesItem Number606.2940.066MFG Item Number6062940066Product DescriptionFoot Switch, 2 Pedals,Specifications
Specifications Contacts 4NC/4NO Terminal Type Screw Type Conduit Fitting M20 IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KG200S11Lovato Switches, K SeriesItem NumberKG200S11MFG Item NumberKG200S11SeriesKProduct Description1-Pedal Plastic Foot Switch 1NSpecifications
Specifications Contacts 1NO, 1NC Max Current 10 A Terminal Type Screw Type Housing Material Thermoplastic Conduit Fitting M20 IP Rating IP54 Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IPSZ1A11ABB Switches, IPS SeriesItem NumberIPSZ1A11MFG Item NumberIPSZ1A11SeriesIPSProduct DescriptionFoot SwitchSpecifications
Specifications Contacts 1NO, 1NC Max Current 3 A Operating Voltage 250 VAC Terminal Type Screw Type Housing Material Thermoplastic Conduit Fitting M20 IP Rating IP65 Guarded No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IPSG1A11ABB Switches, IPS SeriesItem NumberIPSG1A11MFG Item NumberIPSG1A11SeriesIPSProduct DescriptionFoot SwitchSpecifications
Specifications Contacts 1NO, 1NC Max Current 3 A Operating Voltage 250 VAC Terminal Type Screw Type Housing Material Thermoplastic Conduit Fitting M20 IP Rating IP65 Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
606.1500.559Bernstein SwitchesItem Number606.1500.559MFG Item Number6061500559Product DescriptionSWITCHSpecifications
Specifications Contacts 1NC/2NO Max Current 10 A Operating Voltage 240 VAC Terminal Type Screw Type Conduit Fitting M20 IP Rating IP65 Guarded Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.