-
AL6M-M14-RIDEC Switches, A6 SeriesItem NumberAL6M-M14-RMFG Item NumberAL6M-M14-RSeriesA6Product DescriptionPushbutton, Mom, Red, Ext, 24V DirecSpecifications
Specifications Nominal Mounting Size 16 mm Contacts SPDT Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Red Operator Size (mm) 18 mm Lamp Type LED Current (A) 3 A Terminal Type Quick Connect Full Shroud No Bezel Plastic Round IP Rating IP40 Depth Behind Panel 1.22 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB5AA21Square D Switches, Harmony XB5 SeriesItem NumberXB5AA21MFG Item Number653853SeriesHarmony XB5Product DescriptionHarmony Xb5 Black Flush CompleteSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Lens/Button Color Black Operator Size (mm) 22 mm Terminal Type Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XN5E-TV412Q4MRIDEC Switches, XN SeriesItem NumberXN5E-TV412Q4MRMFG Item NumberXN5E-TV412Q4MRSeriesXNProduct DescriptionPLTR/Push-Pull Pushbutton, Red, 44mmSpecifications
Specifications Nominal Mounting Size 30 mm Contacts 1NO, 2NC Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Lamp Type LED Current (A) 5 A Terminal Type Screw Full Shroud No Bezel Metal Round IP Rating IP65 Depth Behind Panel 2.38 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP1-11R/BABB Switches, MODULAR SeriesItem NumberMP1-11R/BMFG Item NumberMP1-11R/BSeriesMODULARProduct DescriptionPushbutton Operator, Mom, Red, FlushSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Red Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP1-11GABB Switches, MODULAR SeriesItem NumberMP1-11GMFG Item NumberMP1-11GSeriesMODULARProduct DescriptionPushbutton Operator, Mom, Grn, FlushSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Green Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP1-10RABB Switches, MODULAR SeriesItem NumberMP1-10RMFG Item NumberMP1-10RSeriesMODULARProduct DescriptionPushbutton Operator, Mom, Red, FlushSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Red Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1L-M1F20QD-W-24VIDEC Switches, HW SeriesItem NumberHW1L-M1F20QD-W-24VMFG Item NumberHW1L-M1F20QD-W-24VSeriesHWProduct DescriptionPUSHBUTTON, MOM, WHT, FLUSH, 24V DIRSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 2NO Operation Momentary Lens/Button Shape Round Flush Lens/Button Color White Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Full Shroud No Bezel Plastic Round IP Rating IP65 Depth Behind Panel 2.59 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AL6M-A23-RIDEC Switches, A6 SeriesItem NumberAL6M-A23-RMFG Item NumberAL6M-A23-RSeriesA6Product DescriptionPushbutton, Maint, Red, Ext, 12V DirSpecifications
Specifications Nominal Mounting Size 16 mm Contacts DPDT Operation Maintained Lens/Button Shape Round Extended Lens/Button Color Red Operator Size (mm) 18 mm Lamp Type LED Current (A) 3 A Terminal Type Quick Connect Full Shroud No Bezel Plastic Round IP Rating IP40 Depth Behind Panel 1.22 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
9001KS43BSquare D Switches, Harmony 9001K SeriesItem Number9001KS43BMFG Item Number473415SeriesHarmony 9001KProduct Description30mm Selector Switch 3 PositionSpecifications
Specifications Nominal Mounting Size 30 mm Operator Size (mm) 30 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ZB4BW33Square D Switches, Harmony XB4 SeriesItem NumberZB4BW33MFG Item Number605944SeriesHarmony XB4Product DescriptionHarmony XB4/ZB4 Green flushSpecifications
Specifications Nominal Mounting Size 22 mm Operator Size (mm) 22 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day.