-
CP110G-11ABB Switches, COMPACT SeriesItem NumberCP110G-11MFG Item NumberCP1-10G-11SeriesCOMPACTProduct DescriptionPushbutton, Mom, Grn, Flush, 1/1,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO, 1NC Current (A) 5 A Lens/Button Shape Round Flush Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw Depth Behind Panel 1.65 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CP1-10Y-10ABB SwitchesItem NumberCP1-10Y-10MFG Item NumberCP1-10Y-10Product DescriptionPushbutton, Mom, Ylw, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Max Voltage 240 VAC Current (A) 1 A Lens/Button Shape Round Flush Lens/Button Color Yellow Operator Size (mm) 22 mm Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MPM1-10RABB SwitchesItem NumberMPM1-10RMFG Item NumberMPM1-10RProduct DescriptionPushbutton Operator, Mom, Red, 40mmSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Full Shroud No Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP1-40R01ABB SwitchesItem NumberMP1-40R01MFG Item NumberMP1-40R01SeriesMODULARProduct DescriptionPushbutton, Mom, Red, Flush, 1NC,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NC Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Red Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP66 Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CE3T-10R-11ABB SwitchesItem NumberCE3T-10R-11MFG Item NumberCE3T-10R-11Product DescriptionPLTR Pushbutton, 30mm Mush, Red, 1/1Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 1NC Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP3-10CABB SwitchesItem NumberMP3-10CMFG Item NumberMP3-10CProduct DescriptionPushbutton Operator, Mom, Clr, Ext,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Clear Operator Size (mm) 22 mm Bezel Plastic Round Availability -
MPET4-20R02ABB SwitchesItem NumberMPET4-20R02MFG Item NumberMPET4-20R02Product DescriptionPLTR Pushbutton, Red, 40mm Mush, 2NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Full Shroud No Availability -
MPM1-40R01ABB Switches, MODULAR SeriesItem NumberMPM1-40R01MFG Item NumberMPM1-40R01SeriesMODULARProduct DescriptionPushbutton, Mom, Red, 40mm Mush, 1NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP66 Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MPET4-20R01ABB SwitchesItem NumberMPET4-20R01MFG Item NumberMPET4-20R01Product DescriptionPLTR Pushbutton, Red, 40mm Mush, 1NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NC Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Full Shroud No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CE3P-10R-11ABB Switches, COMPACT SeriesItem NumberCE3P-10R-11MFG Item NumberCE3P-10R-11SeriesCOMPACTProduct DescriptionPUSHBUTTON, E-STOP, RED, 30MM PULLSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push-Pull Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Terminal Type Fingersafe Screw Depth Behind Panel 1.67 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.