-
2SFT-151Crompton Instruments Current Transformers, Model 2 SeriesItem Number2SFT-151MFG Item NumberCI-2SFT-151SeriesModel 2Product DescriptionCurrent Transformer, 150:5, 4VA,Specifications
Specifications ANSI Rated No Current Ratio 150:5 Burden - Class 1 (VA) 4 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination 8-32 Brass Studs AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
7ASHT-301Instrument Transformer, Div of Current Transformers, 7A SeriesItem Number7ASHT-301MFG Item Number7ASHT-301Series7AProduct DescriptionCT, Indoor, Model: 7A, Ratio: 300:5Specifications
Specifications Current Ratio 300:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Bracket Mounted Termination 8-32 Brass Studs VA for +/- 1% Class 12.5 VA ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.6 ANSI Class at 60 Hz B0.5 1.2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2SFT-800Crompton Instruments Current Transformers, Model 2 SeriesItem Number2SFT-800MFG Item NumberCI-2SFT-800SeriesModel 2Product DescriptionCurrent Transformer, 80:5, 2VA,Specifications
Specifications ANSI Rated No Current Ratio 80:5 Burden - Class 3 (VA) 2 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination 8-32 Brass Studs AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01298Simpson Electric Current TransformersItem Number01298MFG Item Number01298Product DescriptionCurrent Transformer, 150:5, 2VA, 24in.Specifications
Specifications Current Ratio 150:5 Burden - Class 1 (VA) 2 VA Frequency (Hz) 50-400 Hz Mounting Plain Ring Termination Wire Leads AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8SHT-401Instrument Transformer, Div of Current Transformers, 8 SeriesItem Number8SHT-401MFG Item Number8SHT-401Series8Product DescriptionCT, Indoor, Model: 8, Ratio: 400:5Specifications
Specifications Current Ratio 400:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Bracket Mounted Termination 8-32 Brass Studs VA for +/- 1% Class 25 VA ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 0.3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5SFT-401Crompton Instruments Current Transformers, Model 5 SeriesItem Number5SFT-401MFG Item NumberCI-5SFT-401SeriesModel 5Product DescriptionCurrent Transformer, 400:5, 12.5VA,Specifications
Specifications ANSI Rated No Current Ratio 400:5 Burden - Class 1 (VA) 12.5 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination 8-32 Brass Studs AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5RL-601Instrument Transformer, Div of Current Transformers, 5 SeriesItem Number5RL-601MFG Item Number5RL-601Series5Product DescriptionCT, Indoor, Model: 5, Ratio: 600:5Specifications
Specifications Current Ratio 600:5 Burden - Class 1 (VA) 25 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Plain Ring Termination Wire Leads ANSI Class at 60 Hz B0.1 0.6 ANSI Class at 60 Hz B0.2 0.6 ANSI Class at 60 Hz B0.5 0.6 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCT50-100Dwyer Instruments Current Transformers, CCT50 SeriesItem NumberCCT50-100MFG Item NumberCCT50-100SeriesCCT50Product DescriptionSplit Core Current Transducer WithSpecifications
Specifications ANSI Rated No Current Ratio 100:150:200 Frequency (Hz) 10-400 Hz Insulation Level (V) 2,000 V Mounting Mounting Flange Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
780-122Instrument Transformer, Div of GE Current TransformersItem Number780-122MFG Item Number780-122Product DescriptionCurrent Transformer, 1200:5, 6.5in.Specifications
Specifications Current Ratio 1,200:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Mounting Holes Termination 10-32 Brass Screws ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 0.3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CCT40-203Dwyer Instruments Current Transformers, CCT40 SeriesItem NumberCCT40-203MFG Item NumberCCT40-203SeriesCCT40Product DescriptionSolid Core Current Transducer WithSpecifications
Specifications ANSI Rated No Current Ratio 10:20:50 Frequency (Hz) 10-400 Hz Insulation Level (V) 2,000 V Mounting Mounting Flange Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day.