-
2SFT-500Instrument Transformer, Div of Current Transformers, 2 SeriesItem Number2SFT-500MFG Item Number2SFT-500Series2Product DescriptionCT, Indoor, Model: 2, Ratio: 50:5 A,Specifications
Specifications Current Ratio 50:5 Burden - Class 3 (VA) 1.5 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination 8-32 Brass Studs AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
14SFT-300Instrument Transformer, Div of Current Transformers, 14 SeriesItem Number14SFT-300MFG Item Number14SFT-300Series14Product DescriptionCurrent Transformer, 30:5, 2.5VA,Specifications
Specifications Current Ratio 30:5 Burden - Class 3 (VA) 2.5 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination 8-32 Brass Studs AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2RL-101Crompton Instruments Current Transformers, 2 SeriesItem Number2RL-101MFG Item NumberCI-2RL-101Series2Product DescriptionXFMR, CURRENT, 100:5, 2.0VA, 1.05in.,Specifications
Specifications ANSI Rated Yes Current Ratio 100:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Mounting Plain Ring Termination Wire Leads ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 0.3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5RL-201Instrument Transformer, Div of Current Transformers, 5 SeriesItem Number5RL-201MFG Item Number5RL-201Series5Product DescriptionCT, Indoor, Model: 5, Ratio: 200:5Specifications
Specifications Current Ratio 200:5 Burden - Class 1 (VA) 5 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Plain Ring Termination Wire Leads ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5RL-501Instrument Transformer, Div of Current Transformers, 5 SeriesItem Number5RL-501MFG Item Number5RL-501Series5Product DescriptionCT, Indoor, Model: 5, Ratio: 500:5Specifications
Specifications Current Ratio 500:5 Burden - Class 1 (VA) 20 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Plain Ring Termination Wire Leads AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5SFT-201Crompton Instruments Current Transformers, Model 5 SeriesItem Number5SFT-201MFG Item NumberCI-5SFT-201SeriesModel 5Product DescriptionCurrent Transformer, 200:5, 5VA,Specifications
Specifications ANSI Rated No Current Ratio 200:5 Burden - Class 1 (VA) 5 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination 8-32 Brass Studs AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01313Simpson Electric Current TransformersItem Number01313MFG Item Number01313Product DescriptionCurrent Transformer, 250:5, 2VA, 24in.Specifications
Specifications Current Ratio 250:5 Burden - Class 1 (VA) 2 VA Frequency (Hz) 50-400 Hz Mounting Plain Ring Termination Wire Leads AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AL-301Instrument Transformer, Div of Current Transformers, A SeriesItem NumberAL-301MFG Item NumberAL-301SeriesAProduct DescriptionCT, Indoor, Model: A, Ratio: 300:5Specifications
Specifications Current Ratio 300:5 Burden - Class 1 (VA) 8 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Plain Ring Termination Wire Leads AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AL-101Instrument Transformer, Div of Current Transformers, A SeriesItem NumberAL-101MFG Item NumberAL-101SeriesAProduct DescriptionCT, Indoor, Model: A, Ratio: 100:5Specifications
Specifications Current Ratio 100:5 Burden - Class 1 (VA) 2 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Plain Ring Termination Wire Leads AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2SFT-151Crompton Instruments Current Transformers, Model 2 SeriesItem Number2SFT-151MFG Item NumberCI-2SFT-151SeriesModel 2Product DescriptionCurrent Transformer, 150:5, 4VA,Specifications
Specifications ANSI Rated No Current Ratio 150:5 Burden - Class 1 (VA) 4 VA Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination 8-32 Brass Studs AvailabilityOrder by 5:00 PM ET and your package will ship the same day.