The store will not work correctly when cookies are disabled.
-
Product Description
4T-72-4-01-9 Indicator
Specifications
Specifications
Display Digits |
4 |
Power Supply |
11-27 VAC/DC |
Nominal Size |
72 mm |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-122 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A200
Simpson Electric Panel Meters & Gauges, Amik 200 Series
Product Description
Panel Meter, Digital, 1/4DIN, 40-300V
Specifications
Specifications
Max Input Signal |
5 A |
Display Digits |
3 |
Power Supply |
40-300 VAC/VDC |
Nominal Size |
1/4 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
1 % |
Operating Temperature |
-20-70 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-VOLT-APO
Product Description
VOLT METER, POS LCD WITH OUTPUTS
Specifications
Specifications
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DP5P0010
Red Lion Panel Meters & Gauges, DP Series
Product Description
DP5P DC
Specifications
Specifications
Display Digits |
4.5 |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EM-1460-00-AD00
Johnson Controls Panel Meters & Gauges, EM-1000 Power and Energy Meters Series
Item Number
EM-1460-00-AD00
MFG Item Number
EM-1460-00-AD00
Series
EM-1000 Power and Energy Meters
Product Description
Kw Sub-Meter Modbus; Kw Sub-Meter
Specifications
Specifications
Display Digits |
4 |
Power Supply |
90-265 VAC |
Nominal Size |
ANSI Round 4 " |
Analog Output |
None |
Communication |
RS-485 |
Accuracy |
0.5 % |
Operating Temperature |
-4-158 °F |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F35-1-11-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Product Description
PANEL METER, DIGITAL, 200mVDC, 120V
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 mV |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F35-1-73-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Product Description
PANEL METER, DIGITAL, 10VDC, 120VAC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
Process 0-10 V |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F35-3-14-0
Simpson Electric Panel Meters & Gauges, Falcon F35 Series
Product Description
3 1/2 Digit, 9-32 VDC Power, 200 VDC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 V |
Display Digits |
3.5 |
Power Supply |
9-32 VDC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F45-1-80-0-C
Simpson Electric Panel Meters & Gauges, Falcon F45 Series
Product Description
Panel Meter, 4.5 Digit, J T/C, 120VAC
Specifications
Specifications
Type (Engineering Units) |
Degrees Celsius |
Max Input Signal |
Thermocouple |
Display Digits |
4.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
-
F45-1-80-0-F
Simpson Electric Panel Meters & Gauges, Falcon F45 Series
Product Description
4 1/2 Digit, 120 VAC Power, J type
Specifications
Specifications
Type (Engineering Units) |
Degrees Fahrenheit |
Max Input Signal |
Thermocouple |
Display Digits |
4.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
0.2 % |
Operating Temperature |
32-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved