The store will not work correctly when cookies are disabled.
-
MFG Item Number
I761012EM
Product Description
Reed Relay, SPDT, 24VDC, 5 Pin PC
Specifications
Specifications
Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
PC Board |
Termination |
5 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Max Current |
7 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P967002EM
Product Description
Reed Relay, DPDT, 120VAC, 8 Pin PC
Specifications
Specifications
Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
5 A |
Rating @ 220/240/277 VAC |
5 A |
Max Current |
5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DAT70515
Cynergy3 Components Relays, D Series
Product Description
Reed Relay, SPST-NO, 3A, 5VDC, PCB
Specifications
Specifications
Coil Voltage |
5 VDC |
Contacts |
1NO |
Mounting |
PC Board |
Termination |
4 Pin PC mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Tungsten |
Max Current |
2 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DBT72410P
Cynergy3 Components Relays, D Series
MFG Item Number
DBT72410P
Product Description
Relay, SPNC, 3A, 24VDC
Specifications
Specifications
Coil Voltage |
24 VDC |
Contacts |
1NC |
Mounting |
Panel Mount |
Termination |
Turret |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Tungsten |
Max Current |
2 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
-
MFG Item Number
R56-1D.5-12
Product Description
RELAY, SPST-NO, 0.5A, 12VDC, PCB MNT
Specifications
Specifications
Coil Voltage |
12 VDC |
Contacts |
1NO |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Case |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 100 VDC |
0.5 A |
Max Current |
0.5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
-
MFG Item Number
R56-1D.5-6
Product Description
RELAY, SPST-NO, 0.5A, 6VDC, PCB MNT
Specifications
Specifications
Coil Voltage |
5 VDC |
Contacts |
1NO |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Case |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 100 VDC |
0.5 A |
Max Current |
0.5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
-
MFG Item Number
R56-7D.5-12
Product Description
RELAY, DPST-NO, 0.5A, 12VDC, PCB MNT
Specifications
Specifications
Coil Voltage |
12 VDC |
Contacts |
2NO |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Case |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 100 VDC |
0.5 A |
Max Current |
0.5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
-
MFG Item Number
R56S-5D.5-24
Product Description
RELAY, .5A, 24VDC, SPDT
Specifications
Specifications
Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Case |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 100 VDC |
0.5 A |
Max Current |
0.5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
-
MFG Item Number
I761005EM
Product Description
Reed Relay, SPST-NO, 12VDC, 4 Pin
Specifications
Specifications
Coil Voltage |
12 VDC |
Contacts |
1NO |
Mounting |
PC Board |
Termination |
4 Pin PC mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Max Current |
10 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
I761006EM
Product Description
Reed Relay, SPST-NO, 24VDC, 4 Pin
Specifications
Specifications
Coil Voltage |
24 VDC |
Contacts |
1NO |
Mounting |
PC Board |
Termination |
4 Pin PC mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Max Current |
10 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Reed
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved