Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 44953

Set Ascending Direction
  1. RU4S-A110
    RU4S-A110
    IDEC Relays, RU Series
    Item Number
    RU4S-A110
    MFG Item Number
    RU4S-A110
    Series
    RU
    Product Description
    Relay, 4PDT, 6A, 120VAC Coil,
    Specifications
    Specifications
    Published Coil Voltage 110 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Gold Silver Alloy on Silver
    Rating @ 24/28/30 VDC 6 A
    Rating @ 120 VAC 6 A
    Rating @ 220/240/277 VAC 6 A
    Nominal Coil Voltage 120 VAC
    Max Current 6 A
    Bifurcated Contact No
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RU4S-A220
    RU4S-A220
    IDEC Relays, RU Series
    Item Number
    RU4S-A220
    MFG Item Number
    RU4S-A220
    Series
    RU
    Product Description
    Relay, 4PDT, 6A, 220-240VAC Coil,
    Specifications
    Specifications
    Published Coil Voltage 220 VAC
    Contacts 4PDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Gold Silver Alloy on Silver
    Rating @ 24/28/30 VDC 6 A
    Rating @ 120 VAC 6 A
    Rating @ 220/240/277 VAC 6 A
    Nominal Coil Voltage 240 VAC
    Max Current 6 A
    Bifurcated Contact No
    Mechanical Latch Yes
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TMM1
    TMM1
    Lovato Relays, TM Series
    Item Number
    TMM1
    MFG Item Number
    TMM1
    Series
    TM
    Product Description
    Multifunction Timer, 12-240VAC/DC,
    Specifications
    Specifications
    Multi-Function Yes
    Contacts SPDT
    Mounting Type DIN Rail
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 10 Days
    Time Tolerance 9 %
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20
    Voltage (AC) 12-240 VAC
    Voltage (DC) 12-240 VDC
    Contact Rating (A) 8 A
    Termination Screw Terminals
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TDBL120ALD
    TDBL120ALD
    SSAC Relays, TDBL Series
    Item Number
    TDBL120ALD
    MFG Item Number
    TDBL120ALD
    Series
    TDBL
    Product Description
    TIME DELAY RELAY, OFF-DEL, 120VAC
    Specifications
    Specifications
    Mode of Operation Off Delay
    Multi-Function No
    Contacts DPDT
    Mounting Type Socket
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator DIP Switch
    Max Time 102.3 s
    Coil Voltage 120 VAC
    Nominal Coil Voltage 120 VAC
    Contact Rating (A) 10 A
    Termination 11 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RH3B-UL-AC120
    RH3B-UL-AC120
    IDEC Relays, RH Series
    Item Number
    RH3B-UL-AC120
    MFG Item Number
    RH3B-ULAC120V
    Series
    RH
    Product Description
    RELAY, 3PDT, 10A, 120VAC
    Specifications
    Specifications
    Published Coil Voltage 120 VAC
    Contacts 3PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 11
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Nominal Coil Voltage 120 VAC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RJ2S-CL-D24
    RJ2S-CL-D24
    IDEC Relays, RJ Series
    Item Number
    RJ2S-CL-D24
    MFG Item Number
    RJ2S-CL-D24
    Series
    RJ
    Product Description
    Relay, DPDT, 8A, 24VDC Coil, Inclft.s
    Specifications
    Specifications
    Published Coil Voltage 24 VDC
    Contacts DPDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 8
    Status Indicator Yes
    Push-to-Test No
    Diode No
    Contact Material Silver Nickel Alloy
    Rating @ 24/28/30 VDC 4 A
    Rating @ 220/240/277 VAC 8 A
    Nominal Coil Voltage 24 VDC
    Max Current 8 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FA155-2
    FA155-2
    SSAC Relays
    Item Number
    FA155-2
    MFG Item Number
    FA155-2
    Product Description
    Auxiliary Unit, 120VAC, 2500W,
    Specifications
    Specifications
    Mode of Operation Flasher
    Multi-Function No
    Contacts Solid State
    Mounting Type Surface
    Time Range Adjustment Onboard
    Coil Voltage 120 VAC
    Nominal Coil Voltage 120 VAC
    Termination 0.250 in Flat Blade
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SJ2S-07LW
    SJ2S-07LW
    IDEC Relays, RJ Series
    Item Number
    SJ2S-07LW
    MFG Item Number
    SJ2S-07LW
    Series
    RJ
    Product Description
    Relay Socket, DIN Mount, Finger-Safe
    Specifications
    Specifications
    Number of Connections 8
    Max Voltage 250 V
    Max Current 8 A
    Mounting Style DIN Rail
    Touch Safe Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RH4B-U-DC48
    RH4B-U-DC48
    IDEC Relays, RH Series
    Item Number
    RH4B-U-DC48
    MFG Item Number
    RH4B-UDC48V
    Series
    RH
    Product Description
    RELAY, 4PDT, 10A, 48VDC
    Specifications
    Specifications
    Published Coil Voltage 48 VDC
    Contacts 4PDT
    Mounting Plug In
    Termination .187 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 14
    Status Indicator No
    Push-to-Test Yes
    Diode No
    Contact Material Silver Cadmium Oxide
    Rating @ 24/28/30 VDC 10 A
    Rating @ 120 VAC 10 A
    Rating @ 220/240/277 VAC 7.5 A
    Nominal Coil Voltage 48 VDC
    Max Current 10 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RTE-P2AF20
    RTE-P2AF20
    IDEC Relays, RTE Series
    Item Number
    RTE-P2AF20
    MFG Item Number
    RTE-P2AF20
    Series
    RTE
    Product Description
    TIME DELAY RELAY, 120VAC, 11-PIN
    Specifications
    Specifications
    Multi-Function Yes
    Contacts DPDT
    Status Indicator LED
    Max Time 600 Hrs
    Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-30, 0-60
    Coil Voltage 100-240 VAC
    Contact Rating (A) 10 A
    Termination 11 Pin
    IP Rating IP40