The store will not work correctly when cookies are disabled.
-
118-E1
Edwards Signaling Audible Signaling Devices
Product Description
Midi Vibrating Horn, 12VDC
Specifications
Specifications
Type |
Vibration |
Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Operating Current |
0.07 A |
dB @ 10 Ft. |
86 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-40-180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EHS-M1TE
Patlite Audible Signaling Devices, EHS Series
Product Description
Horn with 32 pre-prog sounds, up to
Specifications
Specifications
Type |
Projector |
Voltage |
12~24 VDC |
Operating Current |
0.45 A |
dB @ 10 Ft. |
110 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EHV-M1HG
Patlite Audible Signaling Devices, EHV Series
Product Description
MP3 prog, 220 sec recording time at
Specifications
Specifications
Type |
Projector |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Operating Current |
0.4 A |
dB @ 10 Ft. |
105-110 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EHS-M2TE
Patlite Audible Signaling Devices, EHS Series
Product Description
Horn with 32 pre-prog sounds, up to
Specifications
Specifications
Type |
Projector |
Voltage |
110~240 VAC |
Operating Current |
0.45 A |
dB @ 10 Ft. |
110 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
879EX-J1
Edwards Signaling Audible Signaling Devices, 879EX Series
Product Description
Adaptahorn Expl Prf 32V Dc
Specifications
Specifications
Voltage |
32 VDC |
Nominal Voltage |
24 VDC |
dB @ 10 Ft. |
97 dB |
Explosion Proof |
No |
Hazardous Location Rated |
Yes |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
350TR-024
Federal Signal Audible Signaling Devices, 350TR Series
MFG Item Number
350TR-024
Product Description
VIBRATONE HORN AND TRIM RING, 24VAC
Specifications
Specifications
Type |
Vibration |
Voltage |
24 VAC |
Nominal Voltage |
24 VAC |
Operating Current |
0.9 A |
dB @ 10 Ft. |
100 dB |
Range |
200 ' |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-65-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
878EX-N5
Edwards Signaling Audible Signaling Devices, 878EX Series
Product Description
Adaptahorn Expl Prf 120V Ac
Specifications
Specifications
Type |
Vibration |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
dB @ 10 Ft. |
97 dB |
Explosion Proof |
No |
Hazardous Location Rated |
Yes |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EHV-M2HG
Patlite Audible Signaling Devices, EHV Series
Product Description
MP3 prog, 220 sec recording time at
Specifications
Specifications
Type |
Projector |
Voltage |
110~240 VAC |
Operating Current |
0.4 A |
dB @ 10 Ft. |
105-110 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EHV-M1TG
Patlite Audible Signaling Devices, EHV Series
Product Description
MP3 prog, 220 sec recording time at
Specifications
Specifications
Type |
Projector |
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Operating Current |
0.4 A |
dB @ 10 Ft. |
105-110 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
16070060
Werma Audible Signaling Devices, EvoSignal Mini Series
Product Description
Mini Sounder Dauer/Puls 115-230VAC
Specifications
Specifications
dB @ 10 Ft. |
95 dB |
Operating Temperature |
-22-140 °F |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved