The store will not work correctly when cookies are disabled.
-
5520D-N5
Edwards Signaling Audible Signaling Devices, 5520D Series
Product Description
Duotronic Horn/Siren 120V Ac
Specifications
Specifications
Type |
Electronic |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Operating Current |
0.35 A |
dB @ 10 Ft. |
114 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
871P-E1
Edwards Signaling Audible Signaling Devices, 871P Series
Product Description
Adaptahorn, 12VDC
Specifications
Specifications
Type |
Vibration |
Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Operating Current |
0.27 A |
dB @ 10 Ft. |
101 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
350-240-30
Federal Signal Audible Signaling Devices, 350 Series
MFG Item Number
350-240-30
Product Description
HORN, 240VAC
Specifications
Specifications
Type |
Vibration |
Nominal Voltage |
240 VAC |
Operating Current |
0.09 A |
dB @ 10 Ft. |
100 dB |
Range |
200 ' |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-65-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
55-120-1
Federal Signal Audible Signaling Devices, 55 Series
Product Description
Horn, 120VAC, Resonating
Specifications
Specifications
Type |
Resonating |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Operating Current |
0.75 A |
dB @ 10 Ft. |
105 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-35-150 °F |
NEMA Rating |
NEMA 4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
870P-E5
Edwards Signaling Audible Signaling Devices, 870P Series
Product Description
Adaptahorn, 12VAC, Panel Mount
Specifications
Specifications
Type |
Vibration |
Voltage |
12 VAC |
Nominal Voltage |
12 VAC |
Operating Current |
1.25 A |
dB @ 10 Ft. |
103 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
-
23351153055
Pfannenberg Audible Signaling Devices, PAX 5 Series
MFG Item Number
23351153055
Product Description
Sounder/Strobe, 115VAC, Yellow Lens,
Specifications
Specifications
Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Operating Current |
0.26 A |
dB @ 10 Ft. |
105 dB |
Range |
105 ' |
Frequency |
50/60 Hz |
Explosion Proof |
No |
Operating Temperature |
-40-55 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
870P-G5
Edwards Signaling Audible Signaling Devices, 870P Series
Product Description
Adaptahorn, 24VAC, Panel Mount
Specifications
Specifications
Nominal Voltage |
24 VAC |
Operating Current |
0.63 A |
dB @ 10 Ft. |
103 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
879EX-P1
Edwards Signaling Audible Signaling Devices, 879EX Series
Product Description
Adaptahorn Expl Prf 125V Dc
Specifications
Specifications
Type |
Vibration |
Voltage |
120 VDC |
Nominal Voltage |
125 VDC |
dB @ 10 Ft. |
97 dB |
Explosion Proof |
No |
Hazardous Location Rated |
Yes |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EHV-M2TG
Patlite Audible Signaling Devices, EHV Series
Product Description
MP3 prog, 220 sec recording time at
Specifications
Specifications
Type |
Projector |
Voltage |
120-240 VAC |
Operating Current |
0.4 A |
dB @ 10 Ft. |
105-110 dB |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Operating Temperature |
-4-122 °F |
-
879EX-G1
Edwards Signaling Audible Signaling Devices, 879EX Series
Product Description
Adaptahorn Expl Prf 24V Dc
Specifications
Specifications
Type |
Vibration |
Nominal Voltage |
24 VDC |
dB @ 10 Ft. |
97 dB |
Explosion Proof |
No |
Hazardous Location Rated |
Yes |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved