The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
PSEN op4S-1-1
Specifications
Specifications
Safety Rated
Yes
Supply Voltage
20-30 VDC
Response Time
1 ms
Muting
No
EN/IEC 61496-1/-2
Type 4
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
66537200
Leuze Light Curtains, MLD510 Series
Product Description
MLD510-RT3, Multiple light beam
Specifications
Specifications
Type
Transceiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
3 Beam
Response Time
25 ms
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
68000309
Leuze Light Curtains, MLC 500 Series
Product Description
MLC500T30-900, Safety light curtain
Specifications
Specifications
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
30 mm
Muting
No
Blanking
No
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
68000312
Leuze Light Curtains, MLC-500 Series
Product Description
MLC500T30-1200
Specifications
Specifications
Type
Transmitter
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
30 mm
Feedback Loop Monitoring
No
Muting
No
Blanking
No
Cascadable
No
Manual Reset
No
Auto Reset
No
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
66537100
Leuze Light Curtains, MLD-500 Series
Product Description
MLD510-RT2
Specifications
Specifications
Type
Transceiver
Safety Rated
Yes
Supply Voltage
24 VDC
Response Time
25 ms
Feedback Loop Monitoring
No
Muting
No
Blanking
No
Cascadable
No
Manual Reset
No
Auto Reset
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
MLD-M002
Specifications
Specifications
Safety Rated
No
Feedback Loop Monitoring
No
Muting
No
Blanking
No
Cascadable
No
Manual Reset
No
Auto Reset
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
68003306
Leuze Light Curtains, MLC 500 Series
Product Description
MLC530R30-600, Safety light curtain
Specifications
Specifications
Type
Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
30 mm
Response Time
7 ms
Muting
Yes
Blanking
Yes
Manual Reset
Yes
Auto Reset
Yes
IP Rating
IP65
Product Description
PSEN op4S-1-2
Specifications
Specifications
Safety Rated
Yes
Supply Voltage
20-30 VDC
Response Time
0.33 ms
Muting
No
EN/IEC 61496-1/-2
Type 4
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA022302R0300
MFG Item Number
2TLA022302R0300
Product Description
Light Curtain, 600mm Hgt, 30mm Res,
Specifications
Specifications
Type
Transmitter + Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
30 mm
Output Type
Semiconductor
Feedback Loop Monitoring
No
Muting
No
Blanking
No
Cascadable
No
Manual Reset
Yes
Auto Reset
Yes
EN/IEC 61496-1/-2
Type 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA022302R0500
MFG Item Number
2TLA022302R0500
Product Description
Light Curtain, 900mm Hgt, 30mm Res,
Specifications
Specifications
Type
Transmitter + Receiver
Safety Rated
Yes
Supply Voltage
24 VDC
Resolution
30 mm
Output Type
Semiconductor
Feedback Loop Monitoring
No
Muting
No
Blanking
No
Cascadable
No
Manual Reset
Yes
Auto Reset
Yes
EN/IEC 61496-1/-2
Type 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Light Curtains
Shopping Options
Light Curtains Light curtains protect personnel from injury and machines from damage by creating light screen that guards access points and perimeters. If the screen is broken or blocked, any connected devices or machinery will shut off.
Light curtains work by sending several beams of light from a transmitter to a receiver. If any beams are interrupted, a signal is sent to the machine's control panel to turn off the machine. When the connection is reestablished, an automatic reset signal is sent to the control panel to resume operation.
Light curtains can be configured to detect fingers, hands, or whole body parts, based on increasing beam resolution. Blanking and muting are also possible, so the light curtain can permit entry of certain items (like boxes) and deny others (hands).
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved