The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
890210
Pilz Safety Relays, PMDSRANGE Series
Product Description
Phase Sequence Monitoring Relay,
Specifications
Specifications
Type
S1PN
Applications
Phase Monitoring
Supply Voltage
480 VAC
Power Consumption (AC)
15 VA
Instantaneous Contacts
2NO
Termination
Screw
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
827250
Pilz Safety Relays, PMDSRANGE Series
Product Description
RELAY
Specifications
Specifications
Type
S1UM
Applications
Voltage Monitoring
Supply Voltage
110-130 VAC
Power Consumption (AC)
2 VA
Instantaneous Contacts
1NO
Termination
Screw
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
884100
Pilz Safety Relays, PMDSRANGE Series
Product Description
Insulation Monitoring Relay,
Specifications
Specifications
Type
S1EN
Power Consumption (DC)
1 W
Power Consumption (AC)
5 VA
Instantaneous Contacts
1NO
Termination
Screw
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
828035
Pilz Safety Relays, PMDSRANGE Series
Product Description
S1IM/UB24VDC/IM10AACDC UP
Specifications
Specifications
Type
S1IM
Applications
Current Monitoring
Supply Voltage
24 VDC
Power Consumption (DC)
1 W
Instantaneous Contacts
1NO
Termination
Screw
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
407710
Pilz Safety Relays, PMDSRANGE Series
Product Description
Standstill Monitoring Relay, S1SW P,
Specifications
Specifications
Type
S1SW P
Applications
Standstill Monitoring
Power Consumption (DC)
2.5 W
Power Consumption (AC)
5 VA
Termination
Screw
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
775510
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay
Specifications
Specifications
Type
PU3Z
Applications
Voltage Monitoring
Power Consumption (DC)
7 W
Power Consumption (AC)
10 VA
Instantaneous Contacts
3NO
Termination
Screw
Terminal Style
Fixed
Torque Setting
0.6 Nm
Mounting
DIN Rail
Semiconductor Out Signal
Status of Measuring Circuit
Availability
Order by 5:00 PM ET and your package will ship the same day.
837270
Pilz Safety Relays, PMDSRANGE Series
Product Description
RELAY
Specifications
Specifications
Type
S3UM
Applications
Voltage Monitoring
Supply Voltage
24 VDC
Power Consumption (DC)
1.5 W
Instantaneous Contacts
1NO
Termination
Screw
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
838000
Pilz Safety Relays, PMDSRANGE Series
Product Description
S1UK/UB24VACDC/120/240VAC/UM1VACDC
Specifications
Specifications
Type
S1UK
Applications
Voltage Monitoring
Supply Voltage
120 VAC
Instantaneous Contacts
1NO
Termination
Screw
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
840760
Pilz Safety Relays, PMDSRANGE Series
Product Description
S1MS 230VAC 2c/o
Specifications
Specifications
Type
S1MS
Applications
Thermistor Monitoring
Supply Voltage
230 VAC
Power Consumption (AC)
3.5 VA
Termination
Screw
Terminal Style
Fixed
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
884110
Pilz Safety Relays, PMDSRANGE Series
Product Description
Insulation Monitoring Relay,
Specifications
Specifications
Type
S1EN
Power Consumption (DC)
1 W
Power Consumption (AC)
5 VA
Instantaneous Contacts
1NO
Termination
Screw
Torque Setting
0.6 Nm
Mounting
DIN Rail
Shop By
Close
Selected Filters
Category
Electronic Monitoring
Shopping Options
Safety Relays Safety relays are devices that implement safety functions. They function like any other relay, receiving one signal and sending out another.
Their primary concern is monitor safety functions such as E-STOP, safety gates, light barriers, light grids, two-hand controls, pressure sensitive mats, speed, standstill and much more. They must always be designed in such a way that, if wired correctly, neither a fault in the device nor an external fault caused by the sensor or actuator will lead to the loss of the safety function.
Safety relays are distinguished by a variety of supply voltage ranges, the number of safety contacts, the number of terminals they have, and their method of actuation.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved