-
751101Pilz Safety Relays, PNOZSIGMA SeriesItem Number751101MFG Item Number751101SeriesPNOZSIGMAProduct DescriptionSafety Relay, PNOZ s1C, 24VDC,Specifications
Specifications Type PNOZ S1 Supply Voltage 24 VDC Power Consumption (DC) 2 W Instantaneous Contacts 2NO Termination Spring-Loaded Terminal Style Plug-In Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
750132Pilz Safety Relays, PNOZSIGMA SeriesItem Number750132MFG Item Number750132SeriesPNOZSIGMAProduct DescriptionDual Output Module, 24VDC, 3NO/1NCSpecifications
Specifications Type PNOZ S22 Applications Instantaneous Contact Expansions Supply Voltage 24 VDC Power Consumption (DC) 1.5 W Instantaneous Contacts 6NO Termination Screw Terminal Style Plug-In Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2TLA010050R0000Jokab Safety Safety RelaysItem Number2TLA010050R0000MFG Item Number2TLA010050R0000Product DescriptionSENTRY SSR10 24VDCAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
774130Pilz Safety Relays, PNOZELOG SeriesItem Number774130MFG Item Number774130SeriesPNOZELOGProduct DescriptionSAFETY RELAY, PNOZ E1P 24VDC 2N/CSpecifications
Specifications Type PNOZ E1P Supply Voltage 24 VDC Instantaneous Contacts 2NO Termination Screw Terminal Style Plug-In Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
751104Pilz Safety Relays, PNOZSIGMA SeriesItem Number751104MFG Item Number751104SeriesPNOZSIGMAProduct DescriptionSafety Relay, PNOZ s4C, 24VDC, SprinSpecifications
Specifications Type PNOZ S4 Supply Voltage 24 VDC Power Consumption (DC) 2.5 W Instantaneous Contacts 3NO Termination Spring-Loaded Terminal Style Plug-In Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2TLA010050R0100Jokab Safety Safety RelaysItem Number2TLA010050R0100MFG Item Number2TLA010050R0100Product DescriptionSENTRY SSR10M 85-265 VAC/DCAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
774730Pilz Safety Relays, PNOZ X SeriesItem Number774730MFG Item Number774730SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X4 24VDCSpecifications
Specifications Type PNOZ X4 Supply Voltage 24 VDC Power Consumption (DC) 2.5 W Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777140Pilz Safety Relays, PNOZ X SeriesItem Number777140MFG Item Number777140SeriesPNOZ XProduct DescriptionExpander Module, PZE 9P C, 24VAC/DC,Specifications
Specifications Type PZE 9P Applications Contact Expansions Power Consumption (DC) 3.5 W Power Consumption (AC) 9.5 VA Instantaneous Contacts 8NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
773400Pilz Safety RelaysItem Number773400MFG Item Number773400Product DescriptionPNOZ MI1P, INPUT MODULE, 24VDC, w/oSpecifications
Specifications Type PNOZ MI1P Supply Voltage 24 VDC Power Consumption (DC) 2.5 W Termination Connector with Screw Terminal Style Plug-In Torque Setting 0.25 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774310Pilz Safety Relays, PNOZ X SeriesItem Number774310MFG Item Number774310SeriesPNOZ XProduct DescriptionE-Stop Unit & Safety Gate Monitor,Specifications
Specifications Type PNOZ X3 Supply Voltage 24 VAC Power Consumption (AC) 5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.