The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
TT250N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 250A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
410 A
It (avg)
250 A
Vrrm
1,600 V
Tq
250 µs
Igt
200 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PMOD, 1600V, 570A, DUal-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
50 A
Vrrm
1,600 V
Tq
80 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
112 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MCC310-16IO1
Product Description
PMOD, DUAL-SCR, 1600V, 320A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
320 A
Vrrm
1,600 V
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
SK70DT16
Semikron Power Modules, SK Series
Product Description
POWER MODULE
Specifications
Specifications
Circuit
3PH Full Control SCR Bridge
It (avg)
68 A
Vrrm
1,600 V
Igt
100 A
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT92N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 92A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
160 A
It (avg)
92 A
Vrrm
1,200 V
Tq
150 µs
Igt
120 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 106A 1600V DUAL-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
106 A
Vrrm
1,600 V
Tq
100 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT142N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 142A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
230 A
It (avg)
142 A
Vrrm
1,200 V
Tq
200 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT142N16KOF
Product Description
POWER MODULE 142A 1600V DUAL-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
230 A
It (avg)
142 A
Vrrm
1,600 V
Tq
200 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Product Description
POWER MODULE 122A 1600V DUAL-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
129 A
Vrrm
1,600 V
Tq
120 µs
Igt
150 A
di/dt (Amps/MicroSec.)
200
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
MFG Item Number
MCC162-16IO1
Product Description
PMOD, Dual-SCR, 1600V, 181A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
181 A
Vrrm
1,600 V
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Standard SCR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved