The store will not work correctly when cookies are disabled.
-
MFG Item Number
TD162N16KOF
Product Description
PMOD, SCR-Diode, 1600V, 162A
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
260 A |
It (avg) |
162 A |
Vrrm |
1,600 V |
Tq |
200 µs |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 70A 1600V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (avg) |
70 A |
Vrrm |
1,600 V |
Tq |
80 µs |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M252512F
Crydom Power Modules, M25/T Series
Product Description
POWER MODULE 25A 600V HYBRID CC
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
25 A |
Vrrm |
600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SKCH28/14
Semikron Power Modules, SKCH Series
Product Description
POWER MODULE 28A 1400V HYBRID CC
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
28 A |
Vrrm |
1,400 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD180N16KOF
Product Description
Power Module 180A 1600V SCR-Diode
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
350 A |
It (avg) |
180 A |
Vrrm |
1,600 V |
Tq |
200 µs |
Igt |
250 mA |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
500 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B512FS-2
Crydom Power Modules, B-2 Series
Product Description
POWER MODULE 25A 600V HYBRID CC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M252511
Crydom Power Modules, M25/T Series
Product Description
PMOD, Hybrid-CC, 400V, 25A
-
Item Number
VS-VSKH105/16
MFG Item Number
VS-VSKH105/16
Product Description
PMOD, SCR-Diode, 1600V, 105A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
105 A |
Vrrm |
1,600 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VS-VSKH250-16PBF
MFG Item Number
VS-VSKH250-16PBF
Product Description
PMOD, SCR-Diode, 1600V, 250A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
555 A |
It (avg) |
250 A |
Vrrm |
1,600 V |
Tq |
150 µs |
Igt |
200 mA |
di/dt (Amps/MicroSec.) |
500 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKH91/12
Product Description
PMOD, SCR-Diode, 1200V, 95A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
210 A |
It (avg) |
95 A |
Vrrm |
1,200 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved