The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
IRF740PBF
Product Description
NCHAN, TO-220AB, 400V, 10A IRF740PBF
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
400 VDC
Drain Current Id(rms)
10 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
550 mOhm
Turn On Delay Time
14 ns
Rise Time tr
27 ns
Turn Off Delay Time
50 ns
Fall Time tf
24 ns
Trr
370 ns
MFG Item Number
IRF740SPBF
Product Description
NCHAN, SMD-220, 400V IRF740SPBF
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
400 VDC
Drain Current Id(rms)
10 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
550 mOhm
Turn On Delay Time
14 ns
Rise Time tr
27 ns
Turn Off Delay Time
50 ns
Fall Time tf
24 ns
Trr
370 ns
MFG Item Number
IRFP450PBF
Product Description
NCHAN, TO-247AC, 500V, 14A
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
500 VDC
Drain Current Id(rms)
14 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
400 mOhm
Turn On Delay Time
17 ns
Rise Time tr
47 ns
Turn Off Delay Time
92 ns
Fall Time tf
44 ns
Trr
540 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-FB190SA10
Product Description
NCHAN, SOT-227, 100V, 190A, 0.0065OHM,
Specifications
Specifications
Drain Source Voltage Vds
100 VDC
Drain Current Id(rms)
190 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3.3 VDC
Gate Leakage Current
0.2 µA
rDS(on)
6.5 mOhm
Turn On Delay Time
45 ns
Rise Time tr
351 ns
Turn Off Delay Time
181 ns
Fall Time tf
335 ns
Trr
300 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
IRCZ24
Vishay Transistors, HEXFET Series
Product Description
TRANSISTOR 17A 60V 0.10OHM TO-220
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
55 VDC
Drain Current Id(rms)
26 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
40 mOhm
Turn On Delay Time
12 ns
Rise Time tr
59 ns
Turn Off Delay Time
25 ns
Fall Time tf
38 ns
Trr
87 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
IRCZ44
Vishay Transistors, HEXFET Series
Product Description
TRANSISTOR 50A 60V 0.028OHM TO-220
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
60 VDC
Drain Current Id(rms)
50 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
28 mOhm
Turn On Delay Time
19 ns
Rise Time tr
120 ns
Turn Off Delay Time
55 ns
Fall Time tf
86 ns
Trr
140 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
IRF510PBF
Product Description
NCHAN, TO-220AB, 100V IRF510PBF
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
100 VDC
Drain Current Id(rms)
5.6 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
540 mOhm
Turn On Delay Time
6.9 ns
Rise Time tr
16 ns
Turn Off Delay Time
15 ns
Fall Time tf
9.4 ns
Trr
100 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
IRF510S
Vishay Transistors, D2PAK Series
Product Description
NCHAN 5.6A 100V 0.54OHM SMD-220
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
100 VDC
Drain Current Id(rms)
5.6 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
540 mOhm
Turn On Delay Time
6.9 ns
Rise Time tr
16 ns
Turn Off Delay Time
15 ns
Fall Time tf
9.4 ns
Trr
100 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
IRF510SPBF
Product Description
NCHAN, SMD-220, 100V IRF510SPBF
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
100 VDC
Drain Current Id(rms)
5.6 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
540 mOhm
Turn On Delay Time
6.9 ns
Rise Time tr
16 ns
Turn Off Delay Time
15 ns
Fall Time tf
9.4 ns
Trr
100 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
IRF510STRL
Product Description
NCHAN 5.6A 100V 0.54OHM SMD-220
Specifications
Specifications
Circuit Type
N-Channel
Drain Source Voltage Vds
100 VDC
Drain Current Id(rms)
5.6 A
Gate Source Voltage Vgss
20 VDC
Typ. Vgs(th)
3 VDC
Gate Leakage Current
0.1 µA
rDS(on)
540 mOhm
Turn On Delay Time
6.9 ns
Rise Time tr
16 ns
Turn Off Delay Time
15 ns
Fall Time tf
9.4 ns
Trr
100 ns
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
MOSFETs
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved