The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
FP35R12W2T4-B11
MFG Item Number
FP35R12W2T4_B11
Specifications
Specifications
Ic
35 A
Vces
1,200 V
Brake
Yes
Temperature Sensor
Yes
Current Sensing Resistor
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FF200R12KE3
Product Description
IGBT, Dual, 1200V, 200A
Specifications
Specifications
Type
Dual
Vces
1,200 VDC
Ic
200 A
vges+/-
20 V
Ices Max
5 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
2.15 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM25GD120DN2E3224
MFG Item Number
BSM25GD120DN2E3224
Product Description
IGBT 25A 1200V SHORT-PINS
Specifications
Specifications
Type
Six-Pack
Vces
1,200 VDC
Ic
25 A
vges+/-
20 V
Ices Max
0.8 mA
Iges Max
0.18 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
107.5 mm
Depth (mm)
45 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FF300R12KS4
Product Description
IGBT 300A 1200V DUAL
Specifications
Specifications
Type
Dual
Vces
1,200 VDC
Ic
300 A
vges+/-
20 V
Ices Max
5 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3.75 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
IGBT, Six-Pack, 1200V, 50A
Specifications
Specifications
Type
Six-Pack
Vces
1,200 VDC
Ic
50 A
vges+/-
20 V
Ices Max
0.3 mA
Vge(th) Min/Max
4.5-6.5 V
Vce(sat) Max
3.7 V
Width (mm)
105 mm
Depth (mm)
45 mm
MFG Item Number
FF150R12KE3G
Product Description
IGBT, DUAL, 1200V, 150A
Specifications
Specifications
Type
Dual
Vces
1,200 VDC
Ic
150 A
vges+/-
20 V
Ices Max
5 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
2.15 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM15GD120DN2E3224
MFG Item Number
BSM15GD120DN2E3224
Product Description
IGBT, SIX-PACK, 1200V, 15A, SHORTPIN
Specifications
Specifications
Type
Six-Pack
Vces
1,200 VDC
Ic
15 A
vges+/-
20 V
Ices Max
0.5 mA
Iges Max
0.15 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
107.5 mm
Depth (mm)
45 mm
MFG Item Number
FF400R12KE3
Specifications
Specifications
Type
Dual
Vces
1,200 VDC
Ic
400 A
vges+/-
20 V
Ices Max
5 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
2.15 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FF450R12KT4
Product Description
IGBT, Dual, 1200V, 450A
Specifications
Specifications
Type
Dual
Vces
1,200 VDC
Ic
450 A
vges+/-
20 V
Ices Max
5 mA
Iges Max
0.4 µA
Vge(th) Min/Max
6.4 V
Vce(sat) Max
2.15 V
Width (mm)
106.4 mm
Depth (mm)
61.4 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSM75GD120DN2
MFG Item Number
BSM75GD120DN2
Product Description
IGBT 75A 1200V SIX-PACK
Specifications
Specifications
Vces
1,200 VDC
Ic
75 A
vges+/-
20 V
Ices Max
1.5 mA
Iges Max
0.32 µA
Vge(th) Min/Max
6.5 V
Vce(sat) Max
3 V
Width (mm)
122 mm
Depth (mm)
62 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved