The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
2701-14MYC
Product Description
12in. RCP YDS/8TH TC
Specifications
Specifications
Electronic Brake
No
Retractable Stand
No
Telescopic Handle
No
Mud Scraper
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2701-34MYG
Product Description
12in. POLY YDS/8TH TG
Specifications
Specifications
Electronic Brake
No
Retractable Stand
No
Telescopic Handle
No
Mud Scraper
No
Availability
Obsolete Item No Longer Available
MFG Item Number
2701-53MFFG
Product Description
18in. KA FT TG
Specifications
Specifications
Electronic Brake
No
Retractable Stand
No
Telescopic Handle
No
Mud Scraper
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2701-12MFMC
Product Description
1/3M RCP M TC
Specifications
Specifications
Electronic Brake
No
Retractable Stand
No
Telescopic Handle
No
Mud Scraper
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
421D
Fluke Distance Meters, 421D Series
Product Description
Laser Distance Meter, 100 Meter
Specifications
Specifications
Range
0.16-330 '
Accuracy
0.059 "
Continuous Measurement
Yes
Addition/Subtraction
Yes
Data Hold
Yes
Backlight
Yes
IP Rating
IP54
Availability
Obsolete Item No Longer Available
DT500
Extech Instruments Distance Meters, DT500 Series
Product Description
LASER DISTANCE METER WITH BLUETOOTH
Specifications
Specifications
Range
2-229 '
Accuracy
0.06 "
Continuous Measurement
Yes
Addition/Subtraction
Yes
Data Hold
No
Backlight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Laser Distance Meter, 100M/330FT Max
Specifications
Specifications
Range
200 '
Accuracy
0.08 "
Continuous Measurement
No
Addition/Subtraction
No
Data Hold
No
Backlight
Yes
IP Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
11-0765
Trumeter Distance Meters, P07 Series
Product Description
3 ft., 9999 ft.11 in., curved handle
Specifications
Specifications
Measurement Type
Imperial
Wheel Diameter
11.5 "
Electronic Brake
No
Retractable Stand
No
Telescopic Handle
No
Mud Scraper
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Wire Mike, Used to Size Wire
Specifications
Specifications
Caliper Capability
Yes
Ruler Capability
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
WIREMIKECI
Product Description
COMMERCIAL AND IND. VER. WIREMIKE
Specifications
Specifications
Caliper Capability
Yes
Ruler Capability
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Distance Meters A distance meter is a handheld tool that uses a laser to take distance measurements.
Laser greatly improves the accuracy of measurements, tolerant within one millimeter at distances up to 100 meters (330 feet). They also greatly improve the ease of taking measurements, with simple point-and-shoot operations. Measurements can be made as rapidly as needed with just one technician.
Distance meters often include a memory function that allows the operator to record measurements onto the device and recall the data later for analysis. Additional features can include compass functions, edge-sensing functions, and the ability to make quick calculations for area and volume.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved