The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
380260
Extech Instruments Resistance Meters, 380 Series
Product Description
MEGOHMMETER, AUTORANGING DIGITAL
Specifications
Specifications
Resistance Max
2,000,000,000 MegOhm
Voltage Max
1,000 V
AC Voltage Test
Yes
Low Resistance Test
Yes
Power Source
6 x AA
Data Hold
Yes
Backlight
Yes
Low Battery Indication
Yes
Multimeter Functions
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
INSULATION TESTER
Specifications
Specifications
Resistance Max
10,000,000,000 MegOhm
Voltage Max
600 V
AC Voltage Test
Yes
Low Resistance Test
Yes
Power Source
4 x AA
Working Temperature Range
4-131 °F
Data Hold
Yes
Backlight
Yes
Low Battery Indication
Yes
Multimeter Functions
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
INSULATION TESTER
Specifications
Specifications
Resistance Max
2,000,000,000 MegOhm
Voltage Max
600 V
AC Voltage Test
Yes
Low Resistance Test
Yes
Power Source
4 x AA
Working Temperature Range
4-131 °F
Data Hold
Yes
Backlight
Yes
Low Battery Indication
Yes
Multimeter Functions
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AMB-45
Amprobe Resistance Meters, AMB Series
Product Description
Megohmmeter Digital Battery Type,
Specifications
Specifications
Resistance Max
4,000,000,000 MegOhm
Voltage Max
600 V
AC Voltage Test
Yes
Low Resistance Test
Yes
Power Source
8 x AA
Data Hold
Yes
Backlight
No
Low Battery Indication
Yes
Multimeter Functions
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Megohmmeter Model 6527 (Digital
Specifications
Specifications
Resistance Max
4,000 MegOhm
Voltage Max
1,000 V
AC Voltage Test
Yes
Power Source
6 x AA
Data Hold
Yes
Backlight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Megohmmeter Model 1060 (Digital,
Specifications
Specifications
Resistance Max
4,000,000 MegOhm
Voltage Max
1,000 V
Power Source
NiMH Rechargeable
Backlight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
2130.21
AEMC Resistance Meters, 5060 Series
Product Description
Megohmmeter Model 5060 (Digital,
Specifications
Specifications
Resistance Max
10,000,000,000,000 MegOhm
Voltage Max
5,000 V
AC Voltage Test
Yes
Low Resistance Test
Yes
Power Source
8 NiMH Rechargeable
Backlight
Yes
Multimeter Functions
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
5050
AEMC Resistance Meters
Product Description
DO NOT USE, SEE ALT/SUB
Availability
Obsolete Item No Longer Available
Product Description
Megohmmeter Model 6522 (Digital
Specifications
Specifications
Resistance Max
40,000 MegOhm
Voltage Max
1,000 V
AC Voltage Test
Yes
Power Source
6 x AA
Backlight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AMB-5KV
Amprobe Resistance Meters, AMB Series
Product Description
Megohmmeter
Specifications
Specifications
Resistance Max
500,000,000,000 MegOhm
Voltage Max
5,000 V
AC Voltage Test
Yes
Low Resistance Test
Yes
Power Source
4 x D
Working Temperature Range
32-104 °F
Data Hold
No
Backlight
No
Low Battery Indication
Yes
Multimeter Functions
No
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Megohm
Shopping Options
Working Temperature Range
Resistance Meters A resistance meter, or ohmmeter, is a testing instrument that measures electrical resistance. Most ohmmeters are digital devices, although analog variants are available to measure rapidly fluctuating values.
Ohmmeters work by passing a constant current through the resistance, with a second circuit that measures voltage across that resistance. A microcontroller or microprocessor then uses Ohm's Law to divide the voltage by the current and display the resulting resistance value to the user.
Resistance meters are suitable for a huge variety of applications, from circuit testing on boards or small electronic devices, to insulation testing on motors, transformers or other heavy machinery.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved