-
M-11-427Brady Labels, M SeriesItem NumberM-11-427MFG Item Number143252SeriesMProduct DescriptionLabel, WHT, .750in.x.375in., RL/360, B-427,Specifications
Specifications Maximum Printable Area 0.375 " H x 0.750 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Text Color Black Special Environment Type Temperature Range: -40-158 °F Cable Type 16 AWG to 10 AWG Label Width 0.5 " Label Height 0.75 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M-143-427Brady Labels, M SeriesItem NumberM-143-427MFG Item Number131571SeriesMProduct DescriptionMseries B427 Wht 1in.X1.25in.X .5in.Specifications
Specifications Application Cable & Wire Marking Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Text Color Black Special Environment Type Temperature Range: -40-158 °F Label Width 0.5 " Label Height 1.25 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M-136-427Brady Labels, M SeriesItem NumberM-136-427MFG Item Number131581SeriesMProduct DescriptionMseries B427 Wht 1.0X0.75in.X0.375in.Specifications
Specifications Application Cable & Wire Marking Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Text Color Black Special Environment Type Temperature Range: -40-158 °F Label Width 0.375 " Label Height 0.75 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M-47-427Brady Labels, M SeriesItem NumberM-47-427MFG Item Number131589SeriesMProduct DescriptionMseries B427 Wht 1in.X0.5in.X0.375in.Specifications
Specifications Application Cable & Wire Marking Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Text Color Black Special Environment Type Temperature Range: -40-158 °F Label Width 0.375 " Label Height 1 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M-91-427Brady Labels, M SeriesItem NumberM-91-427MFG Item Number131570SeriesMProduct DescriptionMseries B427 Wht 1in.X1.5in.X.5in. 180EaSpecifications
Specifications Application Cable & Wire Marking Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Text Color Black Special Environment Type Temperature Range: -40-158 °F Label Width 0.5 " Label Height 1.5 " Unit Of Measure Cartridge -
MC1-1000-595-YL-BKBrady Labels, M SeriesItem NumberMC1-1000-595-YL-BKMFG Item Number131583SeriesMProduct DescriptionMseries B595 Blk/Ylw 1.0in.X25ft. 1EaSpecifications
Specifications Brady Material Number B-595 Adhesive Yes Text Color Black Special Environment Type Temperature Range: -40-180 °F Label Width 1 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MC-1500-595-WT-BKBrady Labels, M SeriesItem NumberMC-1500-595-WT-BKMFG Item Number143374SeriesMProduct DescriptionLabel, BLK/WHT, 1.50in.x25.0ft., B-595,Specifications
Specifications Brady Material Number B-595 Adhesive Yes Text Color Black Special Environment Type Temperature Range: -40-180 °F Label Width 1.5 " Unit Of Measure Cartridge -
MC1-1000-595-WT-BKBrady Labels, M SeriesItem NumberMC1-1000-595-WT-BKMFG Item Number131582SeriesMProduct DescriptionMseries B595 Blk/Wht 1.0in.X25ft. 1EaSpecifications
Specifications Brady Material Number B-595 Adhesive Yes Text Color Black Special Environment Type Temperature Range: -40-180 °F Label Width 1 " Unit Of Measure Cartridge -
MC-750-499Brady Labels, M SeriesItem NumberMC-750-499MFG Item Number143360SeriesMProduct DescriptionB-499 WHT 0.750in. X 16ft.Specifications
Specifications Application Panel Marking Brady Material Number B-499 Material Description Polyamide Coated Adhesive Yes Text Color Black Special Environment Type Temperature Range: -40-293 °F Label Width 0.75 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M-102-427Brady Labels, M SeriesItem NumberM-102-427MFG Item Number143261SeriesMProduct DescriptionLabel, WHT, 1.25in.x.375in., RL/200, B-427,Specifications
Specifications Maximum Printable Area 0.375 " H x 1.250 " W Brady Material Number B-427 Adhesive Yes Compatible Surface Types Smooth Text Color Black Special Environment Type Temperature Range: -40-158 °F Label Width 0.5 " Label Height 1.25 " Unit Of Measure Cartridge AvailabilityOrder by 5:00 PM ET and your package will ship the same day.