280-646
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-646 Wago Terminal Blocks, 280 Series, 4-conductor through terminal block

MFG Item Number
51126971

280-646 Wago Terminal Blocks, 280 Series, 4-conductor through terminal block

MFG Item Number
51126971
Item Number
280-646
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-646
4-conductor through terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51126971
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 4-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 24 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 800 V
IEC Voltage 600 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.02 lbs
Gross Weight 0.016 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification