Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-826 Wago Terminal Blocks, Double potential terminal block

MFG Item Number
51121767

280-826 Wago Terminal Blocks, Double potential terminal block

MFG Item Number
51121767
Item Number
280-826
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
280-826
Double potential terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51121767
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Double potential terminal block
Type Double Potential Block
Spacing 2.5 mm
Current Rating 24 A
Wire Size Range 12 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.005 lbs
Gross Weight 0.018 lbs