Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
780 Series Information
| Manufacturer Part Number | 51133450 |
|---|---|
| Manufacturer | Wago |
| Product Series | 780 |
| Family Series | Wago Terminal Blocks, 780 Series |
| Description | 3-conductor through terminal block2.5 mm_, gray |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 5 mm |
| Current Rating | 24 A |
| Wire Size Range | 12 AWG |
| IEC Voltage | 1,000 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |