Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-103 Wago Terminal Blocks, 1-conductor/1-pin, double-deck tb

MFG Item Number
51156163

870-103 Wago Terminal Blocks, 1-conductor/1-pin, double-deck tb

MFG Item Number
51156163
Item Number
870-103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-103
1-conductor/1-pin, double-deck tb

Series Information

Specifications

Specifications
Manufacturer Part Number 51156163
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 1-conductor/1-pin, double-deck tb
Type Double-Deck Block, Pluggable Block
Number of Circuits 2
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Partition No
Net Weight 0.0205 lbs
Gross Weight 0.021 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification