The store will not work correctly when cookies are disabled.
-
Item Number
ACS355-03U-07A5-2+J400
MFG Item Number
ACS355-03U-07A5-2+J400
Product Description
Drive, AC, 2HP, 240V, 7.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
600 Hz |
Frame Size |
R1 |
Depth |
6.34 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ACS/H-CP-EXT
Product Description
Keypad Mounting Kit, W/ 3m Cable,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XT1NU3015AFF000XXX
MFG Item Number
XT1NU3015AFF000XXX
Product Description
Circuit Breaker, 3-P, 15A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
15 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
100% Rated |
No |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
Terminal Type |
Bolt-On |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
OHB125J10B
Product Description
Pistol Handle, Red/Blk, 125mm Long,
Specifications
Specifications
Shaft Size |
0.39 " |
Handle Length |
4.92 " |
Padlockable |
No |
Color |
Black |
Defeatable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OXP10X225
ABB Disconnect Switches, OHB Series
MFG Item Number
OXP10X225
Product Description
Operating Shaft, 10mmSq x 225mm,
Specifications
Specifications
Type |
Operating Shaft |
For Use With |
Pistol Handle |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KXT1CU-3PC
Product Description
Terminal Lug Kit, 3pcs/PK,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MS116-6.3
ABB Manual Motor Protectors, MS Series
MFG Item Number
MS116-6.3
Product Description
Manual Motor Protector, 4.0-6.3A,
Specifications
Specifications
Operating Current |
16 A |
IP Rating |
IP20 |
HP 120V 1PH |
0.25 hp |
HP 230/240V 1PH |
0.5 hp |
HP 230/240V 3PH |
1.5 hp |
HP 460/480V 3PH |
3 hp |
HP 575/600V 3PH |
5 hp |
Phase |
1, 3 |
Poles |
3 |
Trip Class |
Class 10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Contact, 1NO&1NC, Right
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KXTCRHEBFP
Product Description
Rotary Handle Operating Mech, XT2, 4,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OHYS2AJ1
ABB Industrial Accessories, OHY Series
Product Description
Selector Handle, Red/Ylw
Specifications
Specifications
Shaft Size |
0.24 " |
Padlockable |
Yes |
Color |
Red, Yellow |
Defeatable |
No |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved