The store will not work correctly when cookies are disabled.
-
Product Description
Fuse - Set of 5, 4A, 250V, 5 x 20mm
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 10/PK, 2A, 250V, FAST BLOW,
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 0.5A, 600V, 10 x
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 0.5A, 250V, 5 x
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 10, 10A, 600V, 6 x
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 10A, 250V, 5 x
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 3, 0.1A, 660V, 6 x
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
660 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 1, 2.5A, 1200V, 8 x
Specifications
Specifications
Current Rating |
2.5 A |
Voltage (AC) |
1,200 VAC |
Voltage (DC) |
1,200 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
8 mm |
Body Length (mm) |
50 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 3, 0.1A, 380V, 5 x
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
380 VAC |
Voltage (DC) |
380 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 2A (250V) FA for
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Circuit Protection
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved