The store will not work correctly when cookies are disabled.
-
IR-708
Amprobe Thermometers, IR-700 Series
Product Description
8:1 IR Thermometer
Specifications
Specifications
IR Temp |
0-716 °F |
Accuracy |
2 % |
Laser Pointer |
Yes |
Backlight |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LM-100
Amprobe Light Meters, LM Series
Product Description
LIGHT METER MANUAL RANGING
Specifications
Specifications
Max Lux |
200,000 Lux |
Max Foot-candles |
20,000 Foot-candles |
Data Hold |
Yes |
Accuracy |
3 % |
Sensor Type |
Silicon Photodiode |
Cosine & Color Corrected |
Yes |
NIST Certified |
No |
Backlight |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AC Voltage Detector, 30-1500VAC, 1500-
Specifications
Specifications
Temperature Measurement |
No |
Backlight |
No |
Max Voltage (AC) |
1,500 VAC |
Non-Contact Voltage AC |
30-1,500 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AMB-45
Amprobe Resistance Meters, AMB Series
Product Description
Megohmmeter Digital Battery Type,
Specifications
Specifications
Resistance Max |
4,000,000,000 MegOhm |
Voltage Max |
600 V |
AC Voltage Test |
Yes |
Low Resistance Test |
Yes |
Power Source |
8 x AA |
Data Hold |
Yes |
Backlight |
No |
Low Battery Indication |
Yes |
Multimeter Functions |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RTD-10
Amprobe Thermometers, RTD-10 Series
Product Description
RTD Thermometer
Specifications
Specifications
Temp Range |
-328-1,472 °F |
Accuracy |
0.05 % |
Laser Pointer |
No |
Backlight |
No |
RTD Input |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CM100
Amprobe Air Quality Meters, CM100 Series
Product Description
CARBON MONOXIDE METER W/ADJUSTABLE
Specifications
Specifications
Data Hold |
No |
NIST Certified |
No |
Backlight |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CO2-100
Amprobe Air Quality Meters, CO2-100 Series
Product Description
CO2 METER
Specifications
Specifications
Max CO2 ppm |
9,999 ppm |
Temperature |
14-140 °F |
Relative Humidity |
0-95 % |
Data Hold |
Yes |
NIST Certified |
No |
Backlight |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CO2-200
Amprobe Air Quality Meters, CO2-200 Series
Product Description
CO2 MOUNTABLE METER
Specifications
Specifications
Max CO2 ppm |
9,999 ppm |
Temperature |
14-140 °F |
Relative Humidity |
0-95 % |
Data Hold |
Yes |
NIST Certified |
No |
Backlight |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15XP-A
Amprobe Multimeters, XP Series
Product Description
DIGITAL MULTIMETER, COMPACT, WITH
Specifications
Specifications
Max Voltage (AC) |
750 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
No |
Max Current (DC) |
2 A |
Max Resistance |
2 GOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Obsolete Item No Longer Available
-
30XR-A
Amprobe Multimeters, XR Series
Product Description
DIGITAL MULTIMETER, W NON-CONTACT
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
20 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
1 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Test & Measurement
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved