The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ASI-Automation Systems Interconnect
-
PR010-1M
ASI-Automation Systems Interconnect Terminal Blocks
Product Description
Mini Slotted Steel DIN Rail, 15 mm
Specifications
Specifications
Length |
1 m |
Width (mm) |
15 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASICPICRJ45S
ASI-Automation Systems Interconnect Miscellaneous
MFG Item Number
ASICPICRJ45S
Product Description
Waterproof Rj45 Connector, Shielded
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RAI-GFCI-202
ASI-Automation Systems Interconnect Remote Access Interfaces, RAI Series
MFG Item Number
RAI-GFCI-202
Product Description
Panel Interface Connector, GFCI AC
Specifications
Specifications
Number of Outlets |
(1) 120 V Receptacle |
Number of Connectors |
None |
Outlet Current Rating |
15 A |
GFCI |
Yes |
Circuit Breaker |
No |
Housing Material |
Aluminum |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PL004002
ASI-Automation Systems Interconnect Miscellaneous
Product Description
Normally Open Contact Block For
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PL004001
ASI-Automation Systems Interconnect Miscellaneous
Product Description
Normally Closed Contact Block For
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASIWDU2.5
ASI-Automation Systems Interconnect Terminal Blocks
MFG Item Number
ASIWDU2.5
Product Description
Terminal Block, 28-12 AWG, 25 Amps,
Specifications
Specifications
Type |
Weidmuller Equivalent |
Number of Circuits |
1 |
UL Current |
25 A |
UL Voltage |
600 VAC |
Color |
Beige |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASI1492EBJ3
ASI-Automation Systems Interconnect Terminal Blocks
MFG Item Number
ASI1492EBJ3
Product Description
End Cover For Use With Asi1492-J3
Specifications
Specifications
Connection Type |
Screwless |
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASI328002
ASI-Automation Systems Interconnect Relays, ASI Series
MFG Item Number
ASI328002
Product Description
Terminal Block Relay, 24Vdc Relay,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
2 |
Status Indicator |
Yes |
Contact Material |
Silver Nickel Alloy |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3001550
ASI-Automation Systems Interconnect Cable Entries
Product Description
PG16 Extended Thread, 10-14 mm
Specifications
Specifications
Hub Size |
PG16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.39 " |
Maximum Cable Diameter (in) |
0.55 " |
Minimum Cable Diameter (mm) |
10 mm |
Maximum Cable Diameter (mm) |
14 mm |
Cable Diameter (in) |
0.39-0.55 " |
Cable Diameter (mm) |
10-14 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
-
16001
ASI-Automation Systems Interconnect DIN Rail Interface Modules
Product Description
RJ45 Interface Module For
Specifications
Specifications
Connector Type |
RJ45 |
Current |
2 A |
Voltage |
120 VAC |
Marker Tags |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved